Shop All Bottles & Jars
Kimble Chase
Straight Sided Jar, 8 oz., PK12
Mfr # 5410870V-21
Zoro # G4641926
original price:
$74.57
4% off
new price: $70.99
/pk 12, $5.92/ea
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 8 oz.
- Height 88mm
- Standards ASTM E438, USP Type III
- Labware Capacity - English 8 oz
- Labware Screw Closure Size 70-400 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 5410870V-21
- Zoro # G4641926
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 88mm |
Labware Screw Closure Size | 70-400 mm |
Diameter | 73 mm |
Labware Height - Metric | 88 mm |
Screw Closure Size | 70-400 mm |
Mouth Size | Wide |
Overall Height - Metric | 88 mm |
Body Diameter - Metric | 73 mm |
Description
Jar, Capacity - Metric 250 mL, Capacity - English 8.5 fl oz, Closure Included Yes, Closure Liner Material Pulp/Vinyl, Body Diameter - Metric 73 mm, Body Material Soda Lime Glass, Overall Height - Metric 88 mm, Screw Closure Size 70-400 mm, Closure Type Screw On, Body Color Clear, Mouth Size Wide, Clarity Transparent, Basic Material Glass, Shape Straight Side Round, ASTM Specification E438 Type II, USP Specification Type III, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL LABORATORY PRODUCTS Potato Dextrose Agar, PK100 (MP2900)
- ALLPOINTS Strip, Oil Test, 40/Vial (851350)
- OHAUS pH Meter, LCD, 30 Data Sets (ST300-B)
- MENDA Bottle, One-Touch Pump, 4 oz, Blue (35282)
- KIMBLE CHASE Boston Round Glass Bottle, Amber, PK12 (5123233C-26)
- KIMBLE CHASE Straight Sided Jar, 16 oz., PK12 (5411689V-22)
- KIMBLE CHASE Straight Sided Jar, 16 oz., PK12 (5411689V-21)
- KIMBLE CHASE Tall Straight Sided Jar, 8 oz., PK24 (5510858V-86)
- KIMBLE CHASE Bottle Media Stge w/ Cap Glass 250, PK10 (14395-250)
- KIMBLE CHASE Dropper Bottle, 60mL, Glass, Amber, PK12 (15040G-60)
- QORPAK Bottle, Wide Mouth, 128 Oz, Round, PK4 (PLC-03549)
- Kimble Chase Bottles & Jars