Shop All Bottles & Jars
Kimble Chase
Straight Sided Jar, 32 oz., PK12
Mfr # 5413289V-21
Zoro # G4641987
product price: $50.49
/pk 12, $4.21/ea
$50.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 32 oz.
- Height 170mm
- Standards ASTM E438, USP Type III
- Labware Screw Closure Size 89-400 mm
- Includes Closure Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 5413289V-21
- Zoro # G4641987
- Country of Origin Germany
- Category Bottles & Jars
Dimensions
Height | 170mm |
Labware Screw Closure Size | 89-400 mm |
Diameter | 95 mm |
Labware Height - Metric | 170 mm |
Screw Closure Size | 89-400 mm |
Mouth Size | Wide |
Body Diameter - Metric | 95 mm |
Overall Height - Metric | 170 mm |
Description
JAR,SS,CLR,32OZ,PHEN,P/PV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Water Sampler (UNWTRSMPL01)
- COLE-PARMER INSTRUMENT pH Buffer Solution pH 10 (PLS1268-PH10)
- ADVANTECH Sieve, #45, S/S, 8 In, Full Ht (45SS8F)
- LOVIBOND Alkaline-Cyanide Reagent Soln. (530621)
- KIMBLE CHASE Straight-Sided Bottle, 4 Oz, Foam, PK144 (5410458C-26)
- KIMBLE CHASE Boston Bottle, 16 oz., PK12 (5111628V-26)
- KIMBLE CHASE Boston Round Glass Bottle, Amber, PK12 (5123233C-26)
- KIMBLE CHASE Bottle Media Stge w/ Cap Glass 250, PK10 (14395-250)
- KIMBLE CHASE Boston Bottle, 4 oz., PK24 (5110422V-25)
- KIMBLE CHASE Storage/Media Bottle, 500mL, 176mm H, (14399-500)
- GLOBE SCIENTIFIC Bottle, Wide Mouth with Handle, Square, PP, 4L (7164000)
- Kimble Chase Labware