Shop All Bottles & Jars
Kimble Chase
Straight Sided Jar, 2 oz., PK24
Mfr # 5410253V-26
Zoro # G4641847
product price: $110.99
/pk 24, $4.62/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2 oz.
- Height 48mm
- Standards ASTM E438, USP Type III
- Bottle/Jar Shape Straight Side Round
- Labware Capacity - English 2 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 5410253V-26
- Zoro # G4641847
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 48mm |
Diameter | 55 mm |
Labware Screw Closure Size | 53-400 mm |
Labware Height - Metric | 48 mm |
Screw Closure Size | 53-400 mm |
Overall Height - Metric | 48 mm |
Mouth Size | Wide |
Body Diameter - Metric | 55 mm |
Description
Jar, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Closure Included Yes, Closure Liner Material PTFE/LDPE, Body Diameter - Metric 55 mm, Body Material Soda Lime Glass, Overall Height - Metric 48 mm, Screw Closure Size 53-400 mm, Closure Type Screw On, Closure Material PTFE, Body Color Clear, Mouth Size Wide, Clarity Transparent, Basic Material Glass, Shape Straight Side Round, ASTM Specification E438 Type II, USP Specification Type III, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Desiccator, Vacuum, Clear, Space Saver (F42012-0000)
- FORTUNA Reusable Glass Syringe, Glass Luer, 50 mL (7.102-45)
- A2Z SCILAB PTFE Coated Double Ended 7" Lab Scoop Spoon Half Round & Flat Spatula (A2Z-ZR114)
- QORPAK Round Grad Beaker w/ Cap 60 ml, PK48 (GLC-01493)
- KIMBLE CHASE Bottle, 24ml, Glass, Clear, PK12 (15110-24)
- KIMBLE CHASE Dropper Bottle, 30mL, Glass, Amber, PK12 (15040G-30)
- KIMBLE CHASE Straight Sided Jar, 2 oz., PK24 (5410253V-21)
- KIMBLE CHASE Straight Sided Jar, 16 oz., PK12 (5411689V-22)
- KIMBLE CHASE Straight Sided Jar, 8 oz., PK12 (5410870V-22)
- KIMBLE CHASE Bottle, Wide Mouth, 30mL, Amber, PK24 (5220128V-21)
- GLOBE SCIENTIFIC Flange Cap, Clear, Polyethylene, PK1000 (118127C)
- Kimble Chase Labware