Shop All Bottles & Jars
Kimble Chase
Straight Sided Jar, 16 oz., PK12
Mfr # 5411689V-26
Zoro # G4641971
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 16 oz.
- Height 95mm
- Standards ASTM E438, USP Type III
- Labware Capacity - English 16 oz
- Includes Closure Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kimble Chase
- MFR # 5411689V-26
- Zoro # G4641971
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 95mm |
Diameter | 91 mm |
Labware Height - Metric | 95 mm |
Labware Screw Closure Size | 89-400 mm |
Screw Closure Size | 89-400 mm |
Body Diameter - Metric | 91 mm |
Mouth Size | Wide |
Overall Height - Metric | 95 mm |
Description
JAR,SS,CLR,16OZ,PHEN,PTFE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABCHEM Sodium Hydroxide, 0.1N (0.1M), 4 L, NIST (LC242704)
- COVENTRY Swab, 2 3/4 in L, 3/32 in Dia, PK500 (38540)
- THERMCO Hydrometer, Density, 0.5 (GW313H)
- OAKTON PH/ATC Electrode, Sealed, Double-Junctio (35811-72)
- KIMBLE CHASE Boston Bottle, 16 oz., PK12 (5111628V-26)
- KIMBLE CHASE Boston Bottle, 125mL, PK24 (5120422V-26)
- KIMBLE CHASE Bottle Media Stge w/ Cap Glass 500, PK10 (14395-500)
- KIMBLE CHASE French Square Glass Bottle, Clear, PK84 (5610843C-21)
- KIMBLE CHASE Straight-Sided Bottle, 250mL, 88mm H, PK24 (5410870B)
- KIMBLE CHASE Bottle, Wide Mouth, 30mL, Amber, PK24 (5220128V-21)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack (24J904)
- Kimble Chase Labware