Shop All Bottles & Jars
Kimble Chase
Straight Sided Jar, 16 oz., PK12
Mfr # 5411689V-22
Zoro # G4641962
product price: $51.19
/pk 12, $4.27/ea
$51.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 16 oz.
- Height 95mm
- Standards ASTM E438, USP Type III
- Labware Capacity - English 16 oz
- Labware Screw Closure Size 89-400 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 5411689V-22
- Zoro # G4641962
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 95mm |
Labware Screw Closure Size | 89-400 mm |
Diameter | 91 mm |
Labware Height - Metric | 95 mm |
Screw Closure Size | 89-400 mm |
Body Diameter - Metric | 91 mm |
Mouth Size | Wide |
Overall Height - Metric | 95 mm |
Description
JAR,SS,CLR,16OZ,PHEN,PE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMCO Hydrometer, Density, 0.5 (GW315H)
- UNITED SCIENTIFIC Micro Spoon, Stainless Steel, 23.5 Cm Lo (SSFS09)
- SP SCIENCEWARE STIRRING BAR, PTFE, FLEA MICRO, 12.7X3MM (F37119-0127)
- EPPENDORF Pipetter Tips, 20 to 300uL, PK960 (022491547)
- KIMBLE CHASE Straight-Sided Glass Jar, 16 Oz, PK12 (5421689C-26)
- KIMBLE CHASE Bottle Media Stge w/ Cap Glass 100, PK10 (14395-100)
- KIMBLE CHASE Straight-Side Jar, 170mm H, Vinyl, PK12 (5413289C-21)
- KIMBLE CHASE Straight Sided Jar, 4 oz., PK24 (5410458V-22)
- KIMBLE CHASE Graduated Bottle, 16 oz., PK24 (5811670V-26)
- KIMBLE CHASE Boston Bottle, 125mL, PK24 (5120422V-26)
- TRICORBRAUN 16 oz Natural HDPE Plastic Round Carafe/Decanter Bottle- 28-400 Neck Finish (027776)
- Kimble Chase Bottles & Jars