Shop All Bottles & Jars
Kimble Chase
Straight Sided Jar, 16 oz., PK12
Mfr # 5411689V-21
Zoro # G4641953
product price: $57.45
/pk 12, $4.79/ea
$57.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 16 oz.
- Height 95mm
- Standards ASTM E438, USP Type III
- Mouth Wide
- Diameter 91 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 5411689V-21
- Zoro # G4641953
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 95mm |
Diameter | 91 mm |
Labware Screw Closure Size | 89-400 mm |
Labware Height - Metric | 95 mm |
Screw Closure Size | 89-400 mm |
Mouth Size | Wide |
Body Diameter - Metric | 91 mm |
Overall Height - Metric | 95 mm |
Description
JAR,SS,CLR,16OZ,PHEN,P/PV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMO FISHER SCIENTIFIC ASHEVILLE Pico 17 Microcentrifuge, Including 24X1. (75002411)
- SP SCIENCEWARE Wash Bottle 32 oz., 2 Pack, Cap Color: Yellow (F11832-0019)
- BRADY Laboratory Liner Wh Pp 24X24, Pk10 (MS-915WH)
- SYNTHWARE ADAPTER, VACUUM, GLASS STOPCOCK, 90°, 19/22. (A751922)
- KIMBLE CHASE Bottle, 35ml, Glass, Clear, PK6 (15165-5030)
- KIMBLE CHASE Straight Sided Jar, 8 oz., PK12 (5410870V-26)
- KIMBLE CHASE Standard Bottle, Wide, 4 oz., Clear, PK24 (5310448V-21)
- KIMBLE CHASE Boston Bottle, 4 oz., PK24 (5110422V-25)
- KIMBLE CHASE Straight Sided Jar, 16 oz., PK12 (5411689V-22)
- KIMBLE CHASE Boston Bottle, 125mL, PK24 (5120422V-26)
- CHEMGLASS Septum Stopper, PK100 (CG-3022-20)
- Kimble Chase Labware