Shop All Bottles & Jars
Kimble Chase
Straight-Sided Glass Jar, Clear, PK12
Mfr # 5411689C-26
Zoro # G7715102
product price: $88.29
/pk 12, $7.36/ea
Free Shipping & Returns
$88.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 16 oz.
- Height 95mm
- Standards ASTM E438, USP Type III
- Bottle/Jar Shape Straight Side Round
- Labware Basic Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 5411689C-26
- Zoro # G7715102
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 95mm |
Diameter | 91 mm |
Labware Height - Metric | 95 mm |
Screw Closure Size | 89-400 mm |
Mouth Size | Wide |
Overall Height - Metric | 95 mm |
Body Diameter - Metric | 91 mm |
Description
Jar, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Closure Included Yes, Closure Liner Material PTFE, Body Diameter - Metric 91 mm, Body Material Soda Lime Glass, Overall Height - Metric 95 mm, Screw Closure Size 89-400 mm, Closure Type Screw On, Closure Material PTFE, Body Color Clear, Mouth Size Wide, Clarity Transparent, Basic Material Glass, Shape Straight Side Round, ASTM Specification E438 Type II, USP Specification Type III, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., Assorted 5 Pack (24J898)
- DIGI-SENSE Traceable Radio-Controlled Digital Wall (94460-25)
- WHIRL-PAK Sampling Bag, Clear, 18 oz., 9" L, PK500 (B00736)
- LAB SAFETY SUPPLY Bottle, 125 mL, 4 Oz, Wide Mouth, PK12 (6FAL5)
- KIMBLE CHASE French Square Glass Bottle, Clear, PK84 (5610843C-21)
- KIMBLE CHASE Reservoir Bottle, 500mL, 165mm H, PK6 (KC14607-500)
- KIMBLE CHASE Bottle Media Stge w/ Cap Glass 1000, PK10 (14395-1000)
- KIMBLE CHASE Straight Sided Jar, 2 oz., PK24 (5410253V-21)
- KIMBLE CHASE Square Bottle, 2 Oz, 87mm H, PE, PK240 (5610228C-22)
- KIMBLE CHASE Hydrometer Jar 340ml 375 mm Hx38 mm Dia (20058-38375)
- QORPAK OF BERLIN PACKAGING Qorpak 32oz Safety Coated Amber Boston Round Bottle with 33-400 neck finish, Case of 30 (GLA-00956)
- Kimble Chase Bottles & Jars