Shop All Bottles & Jars
Kimble Chase
Straight-Sided Glass Jar, 8 Oz, PK24
Mfr # 5420870C-26
Zoro # G7977006
product price: $117.99
/pk 24, $4.92/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 8 Oz.
- Height 88mm
- Standards ASTM E438, USP Type III
- Labware Capacity - English 8 oz
- Closure Material PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 5420870C-26
- Zoro # G7977006
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 88mm |
Labware Height - Metric | 88 mm |
Screw Closure Size | 70-400 mm |
Body Diameter - Metric | 73 mm |
Overall Height - Metric | 88 mm |
Mouth Size | Wide |
Description
Jar, Capacity - Metric 250 mL, Capacity - English 8.5 fl oz, Closure Included Yes, Closure Liner Material Pulp/Vinyl, Body Diameter - Metric 73 mm, Body Material Soda Lime Glass, Overall Height - Metric 88 mm, Screw Closure Size 70-400 mm, Closure Type Screw On, Closure Material PTFE, Body Color Amber, Mouth Size Wide, Special Features Designed to Protect Contents from UV Rays and Ideal for Light-Sensitive Products, Basic Material Glass, Shape Straight Side Round, ASTM Specification E438 Type II
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS WATER QUALITY & CONDITIONING PRODUCTS Filters 20"X4 1/2 Mixed Bed Di (IF-SM-DI020B)
- YSI Reagent, Tablet, PK50 (YPM154)
- HUTCHINS MANUFACTURING PAD Hook Type No Clips F/MODEL 2023 (HU5023H)
- SP SCIENCEWARE STIRRING BAR, PTFE, OCTAGON, 2-1/2X3/8 (F37110-2128)
- KIMBLE CHASE Bottle Media Stge w/ Cap Glass 1000, PK10 (14395-1000)
- KIMBLE CHASE Straight Sided Jar, 16 oz., PK12 (5411689V-21)
- KIMBLE CHASE Bottle, 35ml, Glass, Clear, PK6 (15165-5030)
- KIMBLE CHASE Straight-Sided Glass Jar, Clear, PK12 (5411689C-26)
- KIMBLE CHASE Bottle, 12ml, Glass, Clear, PK24 (15145-2540)
- KIMBLE CHASE Straight-Sided Glass Jar, 16 Oz, PK12 (5421689C-26)
- QORPAK Bottle, 2 oz, PK24 (GLC-01624)
- Kimble Chase Labware