Shop All Bottles & Jars
Kimble Chase
Straight-Sided Glass Jar, 16 Oz, PK12
Mfr # 5421689C-26
Zoro # G8542624
product price: $229.99
/pk 12, $19.17/ea
Free Shipping & Returns
$229.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 16 oz.
- Height 95mm
- Standards ASTM E438, USP Type III
- Bottle/Jar Shape Straight Side Round
- Includes Closure Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 5421689C-26
- Zoro # G8542624
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 95mm |
Labware Height - Metric | 95 mm |
Screw Closure Size | 89-400 mm |
Overall Height - Metric | 95 mm |
Body Diameter - Metric | 91 mm |
Mouth Size | Wide |
Description
JAR,SS,AMB,16OZ,PHEN,PTFE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COVENTRY Swab, 2 5/8 in L, 1 1/2 in Hand L, PK500 (20050)
- UNITED SCIENTIFIC Sphygmomanometer (SPHY01)
- SCIENTIFIC LABWARES Crucible Holder, Neoprene, For General Lab (790-127)
- ZORO SELECT Poly Tank Sampler, 640mL, 9 Ft, PK12 (5685)
- KIMBLE CHASE Straight Sided Jar, 8 oz., PK12 (5410870V-21)
- KIMBLE CHASE Straight Tall Jar, 32 Oz, 170mm H, PK12 (5513289C-81)
- KIMBLE CHASE Bottle, Wide Mouth, 1000mL, Amber, PK12 (5223253V-21)
- KIMBLE CHASE Reusable Unmarked Culture Tubes 10, PK72 (45060-13100)
- KIMBLE CHASE Bottle, 5ml, Glass, Clear, PK12 (2085S-50)
- KIMBLE CHASE Straight Sided Jar, 32 oz., PK12 (5413289V-21)
- WHEATON Media Bottle, 500mL, PK12 (WPBGC0500SB)
- Kimble Chase Bottles & Jars