Shop All Bottles & Jars
Kimble Chase
Straight-Sided Bottle, 250mL, 88mm H, PK24
Mfr # 5410870B
Zoro # G7885911
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Capacity - Metric 250 mL
- Capacity 250ml
- Height 88mm
- Mouth Wide
- Bottle/Jar Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kimble Chase
- MFR # 5410870B
- Zoro # G7885911
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 88mm |
Diameter | 73 mm |
Labware Screw Closure Size | 70-400 mm |
Labware Height - Metric | 88 mm |
Screw Closure Size | 70-400 mm |
Overall Height - Metric | 88 mm |
Body Diameter - Metric | 73 mm |
Mouth Size | Wide |
Minimum Screw Closure Size | 70 mm |
Description
JAR,SS,CLR,8OZ,CTN
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT Centrifuge Tube Cap, Green, 29mm, PK500 (229453)
- ZYMO RESEARCH Buffer P2, Green, 80 ml (ZD4027-2-80)
- STERLITECH PTFE Unlaminated Membrane Filters, 5.0 micron, 47mm, PK50 (PTU504750)
- LABCHEM CHEMICAL HCL 1.0 NORMAL 4 LITER (LC153004)
- KIMBLE CHASE Bottle Media Stge w/ Cap Glass 500, PK10 (14395-500)
- KIMBLE CHASE Standard Bottle, Wide Mouth, 4 oz., PK24 (5310448V-26)
- KIMBLE CHASE Straight-Sided Glass Jar, 16 Oz, PK12 (5421689C-26)
- KIMBLE CHASE Bottle, 35ml, Glass, Clear, PK6 (15165-5030)
- KIMBLE CHASE Straight Sided Jar, 32 oz., PK12 (5513289V-86)
- KIMBLE CHASE Dropper Bottle, 30mL, Glass, Amber, PK12 (15040G-30)
- TRICORBRAUN 25 oz Clear PET Plastic Straight Sided Jar 89-400 Neck Finish (049501)
- Kimble Chase Labware