Shop All Bottles & Jars
Kimble Chase
Storage/Media Bottle, 500mL, 176mm H,
Mfr # 14399-500
Zoro # G4233634
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 500mL
- Height 176mm
- Autoclavable Yes
- Special Features Enhanced Graduations and Marking Spot Made with Chemically Resistant White Enamel Paint, Manufactured from 33 Expansion, Low Extractable, Replaceable Clear (natural) Drip-Free Polypropylene Pour Ring is Included on each Bottle
- Bottle/Jar Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 14399-500
- Zoro # G4233634
- Country of Origin Taiwan, Province of China
- Category Bottles & Jars
Dimensions
Height | 176mm |
Labware Height - Metric | 176 mm |
Diameter | 86 mm |
Mouth Size | Narrow |
Overall Height - Metric | 176 mm |
Body Diameter - Metric | 86 mm |
Description
BOTTLE,GL45,RAYSORB,BLU PP CAP,500ML
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRANSON Cover, For Use With 5-1/2 Gal Unit (000-917-050)
- TEXWIPE Technicloth II Wipes, Treated, Poly, PK300 (TX1109)
- AIR SCIENCE Carbon Filter Organics, Slvnts, Hydrocrbns (ASTS-001)
- TRICORBRAUN 250 Ml Glass Convex, Round, Flint, #9 Cork Finish (600039)
- KIMBLE CHASE Testing Jar, 60mL, Round, 216 Pack (5910243C-21)
- KIMBLE CHASE Straight-Sided Tall Glass Jar, PK24 (5510448C-81)
- KIMBLE CHASE French Square Bottle, w/Cap, 60mL, PK48 (5610228V-26)
- KIMBLE CHASE Straight Sided Jar, 32 oz., PK12 (5513289V-86)
- KIMBLE CHASE Straight Sided Jar, 16 oz., PK12 (5411689V-22)
- KIMBLE CHASE Graduated Bottle, 16 oz., PK24 (5811670V-26)
- QORPAK Bottle, Wide Mouth, 4 Oz, Square, Glass, PK24 (GLC-01316)
- Kimble Chase Labware