Shop All Caps
Kimble Chase
Stopper, Yellow, 22 Sz, PK6
Mfr # 28160R-22
Zoro # G6643065
product price: $40.95
/pk 6, $6.83/ea
$40.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Liner None
- Material of Construction Polyethylene
- Stopper Size 22
- Color Yellow
- Liner Material None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 28160R-22
- Zoro # G6643065
- Country of Origin Mexico
- Category Caps
Dimensions
Stopper Size | 22 |
Details
Liner | None |
Item | Stopper |
Material of Construction | Polyethylene |
Color | Yellow |
Liner Material | None |
Special Features | If the Glassware is Tipped Over the Stopper is Designed to Protect the Neck and Prevent Breakage |
Product Type | Stopper |
Material | Polyethylene |
Description
Stopper, Stopper Size 22, Material Polyethylene, Product Type Stopper, Color Yellow, Special Features If the Glassware is Tipped Over the Stopper is Designed to Protect the Neck and Prevent Breakage, Liner Material None, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE Microscope Immersion Oil 1/4 Oz Type A with Kimwipes, 72 Slides & 100 Coverslips (MLA-WPKIM-72P100S22)
- DYNALON Translucent, Wash Bottle 500mL, 5 Pack, (506495-0003)
- WHIRL-PAK Sampling Bag, Self-Standing, 18 oz., PK500 (B01365)
- EXTECH pH Electrode Refillable (PH115)
- KIMBLE CHASE Stopcock Plug, White, 2 Sz (821001-0002)
- KIMBLE CHASE Stopper, Glass Dropper, Nipple, 60ml, PK6 (15040D-6001)
- KIMBLE CHASE Cap, Polyethylene Liner, 24-400, PK144 (75202G-24400)
- KIMBLE CHASE Three Hole Cap, Blue, Round (953913-5000)
- KIMBLE CHASE Cap, Taper Seal Liner, 28-400, PK144 (75205G-28400)
- KIMBLE CHASE Cap, Polyethylene Liner, 20-400, PK144 (75202G-20400)
- TRICORBRAUN Cork 5-Xxx Regular Length (018857)
- Kimble Chase Caps