Shop All Caps
Kimble Chase
Stopper, Yellow, 19 Sz, PK6
Mfr # 28160R-19
Zoro # G6643500
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Stopper Size 19
- Material of Construction Polyethylene
- Liner None
- Liner Material None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kimble Chase
- MFR # 28160R-19
- Zoro # G6643500
- Country of Origin Mexico
- Category Caps
Dimensions
Stopper Size | 19 |
Details
Color | Yellow |
Material of Construction | Polyethylene |
Item | Stopper |
Liner | None |
Liner Material | None |
Special Features | If the Glassware is Tipped Over the Stopper is Designed to Protect the Neck and Prevent Breakage |
Product Type | Stopper |
Material | Polyethylene |
Description
Stopper, Stopper Size 19, Material Polyethylene, Product Type Stopper, Color Yellow, Special Features If the Glassware is Tipped Over the Stopper is Designed to Protect the Neck and Prevent Breakage, Liner Material None, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMCO Hydrometer, Gravity/Baume, 0.002/0.5 (GW2536DS)
- BUNTING Magnetic Pull Test Kit with Digital Scale Kit (PTK-2000-DS)
- UNITED SCIENTIFIC Replacement Platinum Electrodes, Pair (HEA001-P)
- ROBOTWIST Bottle/Jar Opener Wht (1014)
- KIMBLE CHASE Cap, Polyethylene Liner, 24-400, PK144 (75202G-24400)
- KIMBLE CHASE Three Hole Cap, Blue, Round (953913-5000)
- KIMBLE CHASE Stopcock Plug, White, 2 Sz (821001-0002)
- KIMBLE CHASE Cap, Polyethylene Liner, 20-400, PK144 (75202G-20400)
- KIMBLE CHASE Stopper, Glass Dropper, Nipple, 60ml, PK6 (15040D-6001)
- KIMBLE CHASE Cap, Taper Seal Liner, 28-400, PK144 (75205G-28400)
- TRICORBRAUN 70-400 Natural P/P Flip Top Closure, 2.250' Orifice Smooth Skirt, Display Snap Top (004525)
- Kimble Chase Lab Caps, Plugs & Dispensers