Shop All Caps
Kimble Chase
Stopper, Yellow, 13 Sz, PK6
Mfr # 28160R-13
Zoro # G6634349
product price: $26.39
/pk 6, $4.40/ea
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stopper Size 13
- Liner None
- Color Yellow
- Material of Construction Polyethylene
- Special Features If the Glassware is Tipped Over the Stopper is Designed to Protect the Neck and Prevent Breakage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 28160R-13
- Zoro # G6634349
- Country of Origin Mexico
- Category Caps
Dimensions
Stopper Size | 13 |
Details
Liner | None |
Color | Yellow |
Material of Construction | Polyethylene |
Item | Stopper |
Special Features | If the Glassware is Tipped Over the Stopper is Designed to Protect the Neck and Prevent Breakage |
Liner Material | None |
Product Type | Stopper |
Material | Polyethylene |
Description
Stopper, Stopper Size 13, Material Polyethylene, Product Type Stopper, Color Yellow, Special Features If the Glassware is Tipped Over the Stopper is Designed to Protect the Neck and Prevent Breakage, Liner Material None, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NESTLE Waters Pure Life Bottled Water 8 oz , 12PK (68274-19510)
- AIR SCIENCE PCR Workstation, 48 in 35 in H (PCR-48-A)
- RPI RIPA Buffer 2X Solution, 250 ML (R26200-250.0)
- QORPAK Bottle, 32 oz, PK12 (GLC-01848)
- KIMBLE CHASE Cap, Taper Seal Liner, 28-400, PK144 (75205G-28400)
- KIMBLE CHASE Stopcock Plug, White, 2 Sz (821001-0002)
- KIMBLE CHASE Three Hole Cap, Blue, Round (953913-5000)
- KIMBLE CHASE Stopper, Glass Dropper, Nipple, 60ml, PK6 (15040D-6001)
- KIMBLE CHASE Cap, Polyethylene Liner, 20-400, PK144 (75202G-20400)
- KIMBLE CHASE Cap, Polyethylene Liner, 24-400, PK144 (75202G-24400)
- TRICORBRAUN 70-400 White P/P Continuous Thread Closure, Unlined Dome, Smooth Skirt, Smooth Top (009284)
- Kimble Chase Caps