Shop All Caps
Kimble Chase
Stopper, Silicone, 3 Port
Mfr # 14950S-321
Zoro # G0057200
Free Shipping & Returns
$381.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Special Features Stopper Ports Designed to Connect 1/8 in, 1/4 in (4-Port Stopper has Two 1/4 in Ports) and 3/8 in Silicone Tubing, Designed to Fit All Sizes of KIMAX(R) 14950 Solution (Carboy) Bottles
- Color Opaque
- Autoclavable Yes
- Product Type Stopper
- Material Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kimble Chase
- MFR # 14950S-321
- Zoro # G0057200
- Country of Origin United States
- Category Caps
Details
Item | Stopper |
Special Features | Stopper Ports Designed to Connect 1/8 in, 1/4 in (4-Port Stopper has Two 1/4 in Ports) and 3/8 in Silicone Tubing, Designed to Fit All Sizes of KIMAX(R) 14950 Solution (Carboy) Bottles |
Color | Opaque |
Autoclavable | Yes |
Product Type | Stopper |
Material | Silicone |
For Labware Type | Bottles |
Description
Stopper, Material Silicone, Product Type Stopper, Color Opaque, Autoclavable Yes, Special Features Stopper Ports Designed to Connect 1/8 in, 1/4 in (4-Port Stopper has Two 1/4 in Ports) and 3/8 in Silicone Tubing, Designed to Fit All Sizes of KIMAX(R) 14950 Solution (Carboy) Bottles, For Labware Type Bottles
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Carboy, 2.5 Gallon, Polypropylene (F10794-0025)
- RADWAG Analytical Balance (AS 220.R2 PLUS)
- HEATHROW SCIENTIFIC Safety Bulb Pipette Filler, PK3 (HS20623)
- UNITED SCIENTIFIC Separatory Funnel, Glass, 250Ml, PK 2 (SF149-250)
- KIMBLE CHASE Cap, Taper Seal Liner, 28-400, PK144 (75205G-28400)
- KIMBLE CHASE Stopper, Glass Dropper, Nipple, 60ml, PK6 (15040D-6001)
- KIMBLE CHASE Three Hole Cap, Blue, Round (953913-5000)
- KIMBLE CHASE Stopcock Plug, White, 2 Sz (821001-0002)
- KIMBLE CHASE Cap, Polyethylene Liner, 20-400, PK144 (75202G-20400)
- KIMBLE CHASE Cap, Polyethylene Liner, 24-400, PK144 (75202G-24400)
- GLOBE SCIENTIFIC Cap, Flange Plug, 17mm, for 17mm Tubes and 15mL Centrifuge Tubes, Red, 1000PK (6263R)
- Kimble Chase Caps