Shop All Caps
Kimble Chase
Stopper, Green, 19 Sz, PK6
Mfr # 41901R-19
Zoro # G7117209
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Liner None
- Stopper Size 19
- Material of Construction PTFE
- Resists Chemicals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kimble Chase
- MFR # 41901R-19
- Zoro # G7117209
- Country of Origin Mexico
- Category Caps
Dimensions
Stopper Size | 19 |
Details
Color | Green |
Item | Stopper |
Liner | None |
Material of Construction | PTFE |
Resists | Chemicals |
Special Features | Designed From ASTM Specification E675 |
Liner Material | None |
Product Type | Stopper |
Material | PTFE |
Standards | ASTM E675 |
Description
Stopper, Stopper Size 19, Material PTFE, Product Type Stopper, Color Green, Standards ASTM E675, Special Features Designed From ASTM Specification E675, Resists Chemicals, Liner Material None, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZYMO RESEARCH DNA/RNA Shield, 50 ml (ZR1100-50)
- CHEMGLASS Round Bottom Flask, 500mL (CG-1522-05)
- GLOBE SCIENTIFIC PCR 8-strip tubes, 0.2mL, PP, natural PK (PCR-STR-02D)
- AQUAPHOENIX SCIENTIFIC Trace Hardness TestKit, 0.5ppm, CaCO3/25mL (TK3057-Z)
- KIMBLE CHASE Cap, Polyethylene Liner, 20-400, PK144 (75202G-20400)
- KIMBLE CHASE Stopper, Glass Dropper, Nipple, 60ml, PK6 (15040D-6001)
- KIMBLE CHASE Stopcock Plug, White, 2 Sz (821001-0002)
- KIMBLE CHASE Three Hole Cap, Blue, Round (953913-5000)
- KIMBLE CHASE Cap, Polyethylene Liner, 24-400, PK144 (75202G-24400)
- KIMBLE CHASE Cap, Taper Seal Liner, 28-400, PK144 (75205G-28400)
- WHEATON Seal, Aluminum, Natural, PK1000 (224192-01)
- Kimble Chase Caps