Shop All Caps
Kimble Chase
Stopper, Clear, 27 Sz
Mfr # 850100-0027
Zoro # G6633168
product price: $28.65
/ea
$28.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Borosilicate Glass
- Color Clear
- Stopper Size 27
- Liner None
- Liner Material None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 850100-0027
- Zoro # G6633168
- Country of Origin Mexico
- Category Caps
Dimensions
Stopper Size | 27 |
Details
Material of Construction | Borosilicate Glass |
Color | Clear |
Liner | None |
Item | Stopper |
Liner Material | None |
Special Features | Made in Accordance with ASTM Standard E694 |
Product Type | Stopper |
Material | Glass |
Standards | ASTM E694 |
Description
Stopper, Stopper Size 27, Material Glass, Product Type Stopper, Color Clear, Standards ASTM E694, Special Features Made in Accordance with ASTM Standard E694, Liner Material None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHMARK SCIENTIFIC Block, 96 X 0.2Ml Or One Pcr Plate (H5000-02)
- CLEANIMAGE CleanImage Cleanroom Notebooks, White, College Rule, 3x4, PK40 (PNB CI 3X4 2240-L)
- DIGI-SENSE Traceable Digital Manometer with Calibra (98767-00)
- GLOBE SCIENTIFIC Test Tube, 12 x 75Mm 5Ml, Ps, PK1000 (110410)
- KIMBLE CHASE Stopper, Glass Dropper, Nipple, 60ml, PK6 (15040D-6001)
- KIMBLE CHASE Cap, Polyethylene Liner, 20-400, PK144 (75202G-20400)
- KIMBLE CHASE Three Hole Cap, Blue, Round (953913-5000)
- KIMBLE CHASE Stopcock Plug, White, 2 Sz (821001-0002)
- KIMBLE CHASE Cap, Polyethylene Liner, 24-400, PK144 (75202G-24400)
- KIMBLE CHASE Cap, Taper Seal Liner, 28-400, PK144 (75205G-28400)
- TRICORBRAUN 38-400 White P/P Continuous Thread Closure, F217 Land No Stacking Feature, Ribbed Skirt, Mat (015784)
- Kimble Chase Lab Caps, Plugs & Dispensers