Shop All Caps
Kimble Chase
Stopper, Blue, 16 Sz, PK6
Mfr # 41901R-16
Zoro # G6634385
Free Shipping & Returns
$97.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Resists Chemicals
- Stopper Size 16
- Color Blue
- Material of Construction PTFE
- Liner None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kimble Chase
- MFR # 41901R-16
- Zoro # G6634385
- Country of Origin Mexico
- Category Caps
Dimensions
Stopper Size | 16 |
Details
Resists | Chemicals |
Color | Blue |
Item | Stopper |
Material of Construction | PTFE |
Liner | None |
Special Features | Designed From ASTM Specification E675 |
Liner Material | None |
Product Type | Stopper |
Standards | ASTM E675 |
Material | PTFE |
Description
Stopper, Stopper Size 16, Material PTFE, Product Type Stopper, Color Blue, Standards ASTM E675, Special Features Designed From ASTM Specification E675, Resists Chemicals, Liner Material None, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMGLASS Adapter, Inlet, 14/20 (CG-1042-14)
- GLOBE SCIENTIFIC Filter Pipette Tip, Polypropylene, PK1920 (150915)
- SUMMIT APPLIANCE DIV. Accucold Laboratory Chest Freezer, 8.8 Cu.Ft., Capable of -35°C (VLT850)
- LAMOTTE Test Strip, QAC, 200 to 1500 PPM, PK50 (2951HR)
- KIMBLE CHASE Stopper, Glass Dropper, Nipple, 60ml, PK6 (15040D-6001)
- KIMBLE CHASE Cap, Taper Seal Liner, 28-400, PK144 (75205G-28400)
- KIMBLE CHASE Stopcock Plug, White, 2 Sz (821001-0002)
- KIMBLE CHASE Cap, Polyethylene Liner, 20-400, PK144 (75202G-20400)
- KIMBLE CHASE Three Hole Cap, Blue, Round (953913-5000)
- KIMBLE CHASE Cap, Polyethylene Liner, 24-400, PK144 (75202G-24400)
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK26 (5.5-004)
- Kimble Chase Caps