Kimble Chase

Standard Bottle, Wide Mouth, 8 oz., PK24


product price: $114.99
/pk 24, $4.79/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Capacity 8 oz.
  • Height 110mm
  • Autoclavable No
  • Labware Height - Metric 110 mm
  • Labware Screw Closure Size 58-400 mm
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 110mm
Labware Height - Metric 110 mm
Labware Screw Closure Size 58-400 mm
Diameter 63 mm
Screw Closure Size 58-400 mm
Overall Height - Metric 110 mm
Mouth Size Wide
Minimum Screw Closure Size 58 mm
Body Diameter - Metric 63 mm

Description

BOTTLE,WM STD,CLR,8OZ,PHEN,PTFE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.