Shop All Bottles & Jars
Kimble Chase
Standard Bottle, Wide Mouth, 4 oz., PK24
Mfr # 5310448V-26
Zoro # G4641786
product price: $55.49
/pk 24, $2.31/ea
$55.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 4 oz.
- Height 84mm
- Autoclavable No
- Labware Closure Material PTFE
- Diameter 52 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 5310448V-26
- Zoro # G4641786
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 84mm |
Diameter | 52 mm |
Labware Screw Closure Size | 48-400 mm |
Labware Height - Metric | 84 mm |
Screw Closure Size | 48-400 mm |
Overall Height - Metric | 84 mm |
Minimum Screw Closure Size | 48 mm |
Body Diameter - Metric | 52 mm |
Mouth Size | Wide |
Description
BOTTLE,WM STD,CLR,4OZ,PHEN,PTFE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Transfer Pipet, 5.0mL, 155mm, PK5000 (138050)
- CELLTREAT Syringe Filter, 0.22 micron m, PK100 (229777)
- CORTEX Bottletop Dispenser for Gallon Jugs (18-260)
- CORNING Square Pet Storage Bottle With Gl4, PK24 (431530)
- KIMBLE CHASE Straight Tall Jar, 1000mL, 170mm H, PK12 (5513289B)
- KIMBLE CHASE Dropper Bottle, 60mL, Glass, Amber, PK12 (15040G-60)
- KIMBLE CHASE Straight-Sided Jar, 170mm H, PE, PK12 (5413289C-22)
- KIMBLE CHASE Straight Sided Jar, 8 oz., PK12 (5410870V-21)
- KIMBLE CHASE Straight-Sided Bottle, 250mL, 88mm H, PK24 (5410870B)
- KIMBLE CHASE Bottle, 2ml, Glass, Clear, PK12 (1025-10)
- QORPAK Dropper Bottle, 30mL/1oz, Clear, Round, PK48 (GLC-05723)
- Kimble Chase Bottles & Jars