Shop All Flasks
Kimble Chase
Square Volumetric Flask, 900mL, Clear
Mfr # 28046-900
Zoro # G7118161
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flask Type Volumetric
- Labware Body Color Clear
- Labware Basic Material Glass
- Labware Body Material Borosilicate Glass
- Labware Neck Style Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kimble Chase
- MFR # 28046-900
- Zoro # G7118161
- Country of Origin Mexico
- Category Flasks
Dimensions
Labware Height - English | 14.17 in |
Stopper Size | 22 |
Labware Height - Metric | 360 mm |
Overall Height - Metric | 360 mm |
Joint Size | 22 |
Compatible with Stopper Size | 22 |
Description
Volumetric Flask, Capacity - Metric 900 mL, Capacity - English 30.43 fl oz, Flask Type Volumetric, Overall Height - Metric 360 mm, USP Specification Type I, Tolerance +/-0.30 mL, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Compatible with Stopper Size 22, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A, ASTM Specification E288
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Vial, Clear, 5mL, Neck Size 24-400, PK12 (W986259NG)
- SP SCIENCEWARE SPINBAR, RARE EARTH, OCTAGON, 1X3/8 (F37102-0138)
- VELAB Precision Balance w/ internal rechargeable batteries 6200g/0.01g (VE-6202)
- AQUAPHOENIX SCIENTIFIC Test Kit, Combination, Dairy Farm (TK6850-Z)
- KIMBLE CHASE Micro Volumetric Flask, 1mL, Clear, PK6 (28017A-1)
- KIMBLE CHASE Erlenmeyer Flask, Narrow Mouth, 125 mL, (26500B-125)
- KIMBLE CHASE Volumetric Flask, 100mL, Clear, PK12 (28014P-100)
- KIMBLE CHASE Erlenmeyer Flask, 1000mL, Clear, PK12 (26505-1000)
- KIMBLE CHASE Volumetric Flask, 250mL, PK12 (28014-250)
- KIMBLE CHASE Erlenmeyer Flask, 125mL, Narrow Mouth, PK48 (26500-125)
- UNITED SCIENTIFIC Filtering Flask, Borosilicate Glass, 500 (FG5340-5000)
- Kimble Chase Flasks