Shop All Caps
Kimble Chase
Snap Cap, White, Round, PK500
Mfr # 73837-1
Zoro # G7117540
product price: $42.65
/pk 500, $0.09/ea
$42.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Closure Type Snap On
- Labware Closure Material Polyethylene
- Labware Closure Liner Material Rubber
- Labware Closure Liner Design Solid
- Labware Closure Color White Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 73837-1
- Zoro # G7117540
- Country of Origin United States
- Category Caps
Dimensions
Mouth Size | Narrow |
Details
Labware Closure Type | Snap On |
Labware Closure Material | Polyethylene |
Labware Closure Liner Material | Rubber |
Labware Closure Liner Design | Solid |
Labware Closure Color | White Clear |
Autoclavable | Yes |
Color | White |
Special Features | Economical and Efficient Closures |
Mouth | Narrow |
Liner Material | Rubber |
Shape | Round |
Item | Cap |
Closure Material | Polyethylene |
Closure Liner Material | Rubber |
Closure Liner Design | Solid |
Closure Type | Snap On |
Closure Color | Clear |
Vented | No |
Product Type | Snap Cap |
Description
Cap, Closure Material Polyethylene, Product Type Snap Cap, Closure Color Clear, Closure Liner Material Rubber, Closure Type Snap On, Autoclavable Yes, Vented No, Mouth Size Narrow, Special Features Economical and Efficient Closures, Closure Liner Design Solid, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED Crucible, Porcelain, Glazd, 1150C, 53mm, PK6 (JCT050)
- BEL-ART Bel-Art GHS Labeled Methyl Ethyl Ketone Wash Bottle: 500ml, 4/PK (F12416-0012)
- SODIUM HYPOCHLORITE Sodium Hypochlorite 12.5 Solution, 5 Gal (11934)
- BLUE RIDGE ERGONOMICS Vin Med Ben Chair w/ Med Bk Blu CL10 (BR-CLR-VMBCH-MB-CR-CF-CC-8546)
- KIMBLE CHASE Cap, Taper Seal Liner, 28-400, PK144 (75205G-28400)
- KIMBLE CHASE Stopcock Plug, White, 2 Sz (821001-0002)
- KIMBLE CHASE Stopper, Glass Dropper, Nipple, 60ml, PK6 (15040D-6001)
- KIMBLE CHASE Cap, Polyethylene Liner, 20-400, PK144 (75202G-20400)
- KIMBLE CHASE Three Hole Cap, Blue, Round (953913-5000)
- KIMBLE CHASE Cap, Polyethylene Liner, 24-400, PK144 (75202G-24400)
- ZORO SELECT Stopper, 25mm, Black, PK6 (RST11-S)
- Kimble Chase Lab Caps, Plugs & Dispensers