Shop All Test Tubes & Culture Tubes
Kimble Chase
Screw Thread Culture Tube, 20mL, PK1000
Mfr # 73770-16150
Zoro # G7396271
product price: $415.99
/pk 1000, $0.42/ea
Free Shipping & Returns
$415.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Tube Type Test Tube
- Labware Nominal Capacity - Metric 20 mL
- Labware Outside Dia. - Metric 16 mm
- Labware Length - Metric 150 mm
- Graduation Range Not Graduated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 73770-16150
- Zoro # G7396271
- Country of Origin Mexico
- Category Test Tubes & Culture Tubes
Dimensions
Labware Outside Dia. - Metric | 16 mm |
Labware Length - Metric | 150 mm |
Labware Length - English | 5.9 in |
GPI Thread Size/Finish | 15-415 |
Labware Screw Closure Size | 15-415mm |
Overall Height - Metric | 150 mm |
Body Diameter - Metric | 16 mm |
Screw Closure Size | 15-415 mm |
Description
Screw Thread Culture Tube, Nominal Capacity - Metric 20 mL, Body Diameter - Metric 16 mm, Nominal Capacity - English 0.67 oz, Overall Height - Metric 150 mm, Body Material 5.1 Borosilicate Glass, Tube Type Culture Tube, Body Color Clear, Graduated No, Includes Closure No, Screw Closure Size 15-415 mm, For Use With General Bacteriological Use, Tissue Culture Work, Autoclavable No, Sterile/Non-Sterile Non-Sterile, Special Features Modular Trays are Shrink-Wrapped in Plastic Film
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle, 128 oz, PK4 (PLC-03547)
- ROTO ROOTER Roto-Rooter Gel Clog Remover 64 oz (351404)
- ADVANTECH Fines Collector, 3 in. dia., 1/4 in. D (L3-N5)
- DURAN Cap, 54 mm Dia, Blue, PK10 (292392809)
- KIMBLE CHASE Tubes, Culture, Polypro, 17X100, PK1000 (51017-200)
- KIMBLE CHASE Culture Tubes, 1mL, Glass, Clear, PK720 (45060-650)
- KIMBLE CHASE NMR Tube, 178mm L, Glass, PK5 (897205-0000)
- KIMBLE CHASE Melting Point Capillary Tube, 100mmL, PK20 (34502-99)
- KIMBLE CHASE Conical Centrifuge Tube, 50mL, Clear, PK12 (45165-50)
- KIMBLE CHASE Melting Point Capillary Tube, 90mm L, PK20 (34505-99)
- KIMBLE CHASE Tubes Culture, Polypropylene, 12X75, PK1000 (51012-200)
- Kimble Chase Labware