Shop All Test Tubes & Culture Tubes
Kimble Chase
Screw Thread Culture Tube, 16mL, PK1000
Mfr # 73770-16125
Zoro # G7378607
product price: $396.99
/pk 1000, $0.40/ea
Free Shipping & Returns
$396.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Tube Type Test Tube
- Labware Nominal Capacity - Metric 16 mL
- Labware Outside Dia. - Metric 16 mm
- Labware Length - Metric 125 mm
- Graduation Range Not Graduated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 73770-16125
- Zoro # G7378607
- Country of Origin Mexico
- Category Test Tubes & Culture Tubes
Dimensions
Labware Outside Dia. - Metric | 16 mm |
Labware Length - Metric | 125 mm |
Labware Length - English | 4.92 in |
GPI Thread Size/Finish | 15-415 |
Labware Screw Closure Size | 15-415mm |
Overall Height - Metric | 125 mm |
Screw Closure Size | 15-415 mm |
Body Diameter - Metric | 16 mm |
Description
Screw Thread Culture Tube, Nominal Capacity - Metric 16 mL, Body Diameter - Metric 16 mm, Nominal Capacity - English 0.54 oz, Overall Height - Metric 125 mm, Body Material 5.1 Borosilicate Glass, Tube Type Culture Tube, Body Color Clear, Graduated No, Includes Closure No, Screw Closure Size 15-415 mm, For Use With General Bacteriological Use, Tissue Culture Work, Autoclavable No, Sterile/Non-Sterile Non-Sterile, Special Features Modular Trays are Shrink-Wrapped in Plastic Film
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Jar, 2 oz, 53-400, PK546 (PLC-07431)
- PERKIN ELMER Alumina Injector, 2.0 I.D for Optima 8x0 (N0781014)
- GENIE Genie Steel Safety Beam Replacement Kit (37334R)
- GLOBE SCIENTIFIC Freeze Box, 16 Place, Cardboard, PK48 (3099)
- KIMBLE CHASE Tubes, Culture, Polystyrene, 12x75, PK1000 (51012-100)
- KIMBLE CHASE Tubes Culture, Polypropylene, 12X75, PK1000 (51012-200)
- KIMBLE CHASE NMR Tube, 178mm L, Glass, PK5 (897205-0000)
- KIMBLE CHASE Melting Point Capillary Tube, 90mm L, PK20 (34505-99)
- KIMBLE CHASE Tubes, Culture, Polystyrene, 13X100, PK1000 (51013-100)
- KIMBLE CHASE NMR Tube, 7 In, PK50 (897300-0000)
- GLOBE SCIENTIFIC Transport Tube, 10mL, 92mm L, PP, PK1000 (6102)
- Kimble Chase Labware