Shop All Caps
Kimble Chase
Screw Thread Cap, Black, 15-415 Sz, PK300
Mfr # 45066C-15
Zoro # G6633588
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Labware Closure Type Screw On
- Labware Screw Closure Size 15-415 mm
- Labware Closure Material Phenolic
- Labware Closure Liner Material Rubber
- Labware Closure Liner Design Solid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kimble Chase
- MFR # 45066C-15
- Zoro # G6633588
- Country of Origin United States
- Category Caps
Dimensions
Labware Screw Closure Size | 15-415 mm |
Stopper Size | 15-415 |
Screw Closure Size | 15-415 mm |
Diameter | 15 mm |
Mouth Size | Narrow |
Description
Cap, Diameter 15 mm, Screw Closure Size 15-415 mm, Closure Material Phenolic, Product Type Screw On Cap, Closure Color Black, Closure Liner Material PTFE Faced Rubber, Closure Type Screw On, Autoclavable Yes, Vented No, Mouth Size Narrow, Standards ASTM E982, Special Features General Laboratory Use, Closure Liner Design Solid, Package Quantity 300
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUPLA Soil Probe, 48 In., Zinc Metal Tip (6894152)
- LAB SAFETY SUPPLY Erlenmeyer Flask, Narrow Neck, 250mL, PK12 (5YHL7)
- GEARWRENCH 7 Piece 3/8" Drive 6 Point X-Core™ Pinless Universal Impact Metric Extension Socket Set (84980)
- LABEXACT Glass Microfiber Filter, 11.0cm, PK100 (LEA1100)
- KIMBLE CHASE Stopper, Glass Dropper, Nipple, 60ml, PK6 (15040D-6001)
- KIMBLE CHASE Cap, Polyethylene Liner, 20-400, PK144 (75202G-20400)
- KIMBLE CHASE Cap, Polyethylene Liner, 24-400, PK144 (75202G-24400)
- KIMBLE CHASE Stopcock Plug, White, 2 Sz (821001-0002)
- KIMBLE CHASE Cap, Taper Seal Liner, 28-400, PK144 (75205G-28400)
- KIMBLE CHASE Three Hole Cap, Blue, Round (953913-5000)
- ZORO SELECT Stopper, 25mm, Black, PK45 (RST2-H)
- Kimble Chase Lab Caps, Plugs & Dispensers