Shop All Beakers & Pitchers
Kimble Chase
Schlenk Tube Flask, 200mL, Glass, Clear
Mfr # 213100-2014
Zoro # G0055268
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Capacity - English 6.7 oz
- Color Clear
- Labware Capacity - Metric 200 mL
- Labware Basic Material Glass
- Labware Body Material Borosilicate Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 213100-2014
- Zoro # G0055268
- Country of Origin United States
- Category Beakers & Pitchers
Dimensions
Labware Height - English | 7.5 in |
Stopper Size | 14/20 |
Overall Height | 190mm |
Labware Height - Metric | 190 mm |
Joint Size | 14/20 mm |
Compatible with Stopper Size | 14/20 |
Overall Height - Metric | 190 mm |
Description
Reaction Flask, Capacity - Metric 200 mL, Capacity - English 6.7 fl oz, Flask Type Reaction, Overall Height - Metric 190 mm, USP Specification Type I, Includes Closure Yes, Closure Type Stopper, Neck Style Angled, Closure Material Glass, Compatible with Stopper Size 14/20, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A, ASTM Specification E438
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEM PRODUCTS XXX ADHESION PROMOTOR 16OZ AEROSOL (SE77723)
- DURAC Precision Combined Form API Hydrometer (B61823-0400)
- RPI Peptone, Granulated, 2 KG (P20250-2000.0)
- SCIENTIFIC LABWARES Reusable Inoculating Loops And Needle Se (SWZR-212)
- KIMBLE CHASE Griffin Beaker, 400mL, Glass, Clear, PK12 (14000R-400)
- KIMBLE CHASE Berzelius Beaker, 600mL, Glass, Clear, PK24 (14030-600)
- KIMBLE CHASE Beaker, 1000mL, Glass, 145mm H., PK24 (14000-1000)
- KIMBLE CHASE Beaker, 4000mL, Glass, 252mm H., PK4 (14005-4000)
- KIMBLE CHASE Beaker, 4000mL, Glass, 250mm H., PK6 (14000-4000)
- KIMBLE CHASE Griffin Beaker, 250mL, Glass, Clear, PK12 (14000B-250)
- ZORO SELECT Beaker Set, 250 mL, 400 mL, 600 mL (BGSET3-HD)
- Kimble Chase Beakers & Pitchers