Shop All Beakers & Pitchers
Kimble Chase
Schlenk Tube Flask, 100mL, Glass, Clear
Mfr # 213100-1024
Zoro # G0055277
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Capacity - English 3.38 oz
- Labware Capacity - Metric 100 mL
- Color Clear
- Labware Basic Material Glass
- Labware Body Material Borosilicate Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 213100-1024
- Zoro # G0055277
- Country of Origin China
- Category Beakers & Pitchers
Dimensions
Overall Height | 185mm |
Labware Height - Metric | 185 mm |
Labware Height - English | 7.28 in |
Stopper Size | 24/40 |
Overall Height - Metric | 185 mm |
Joint Size | 24/40 mm |
Compatible with Stopper Size | 24/40 |
Description
FLASK AIRLESS 100ML 24/40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TCI AMERICAS 2, 2, 2-Tribromoethanol, 25g (T1420-25G)
- UNITED SCIENTIFIC Filter Paper, Circular, Grade 1, PK 100 (FPR009)
- BENCHMARK SCIENTIFIC Block, 96 X 0.2Ml Or One Pcr Plate (H5000-02)
- NORM-JECT Plastic Syringe, Luer Lock, 5 mL, PK100 (NJ-460710-02)
- KIMBLE CHASE Griffin Beaker, 50mL, Glass, Clear, PK12 (14000B-50)
- KIMBLE CHASE Griffin Beaker, 250mL, Glass, Clear, PK12 (14000B-250)
- KIMBLE CHASE Beaker, Mug, Glass, 500mL, PK6 (318000-0000)
- KIMBLE CHASE Griffin Beaker, 1000mL, Glass, Clear, PK6 (14000Y-1000)
- KIMBLE CHASE Griffin Beaker, 400mL, Glass, Clear, PK12 (14000Y-400)
- KIMBLE CHASE Griffin Beaker, 250mL, Glass, Clear, PK12 (14000G-250)
- LAB SAFETY SUPPLY Beaker, Low Form, Glass, 100mL, PK12 (5YGZ0)
- Kimble Chase Beakers & Pitchers