Shop All Burettes
Kimble Chase
Schellbach Buret, Glass, 25mL, Clear
Mfr # 17150F-25
Zoro # G2877887
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Glass
- Capacity 25 mL
- Graduation Range 0.1mL to 25mL
- Tolerance +/-0.06 mL
- Graduation Subdivisions 0.1 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 17150F-25
- Zoro # G2877887
- Country of Origin Mexico
- Category Burettes
Dimensions
Length | 571 mm |
Screw Closure Size | 13 mm |
Overall Height - Metric | 571 mm |
Description
Schellbach Buret, Capacity - Metric 25 mL, Capacity - English 0.8 fl oz, Tolerance +/-0.06 mL, Overall Height - Metric 571 mm, Buret Type Schellbach Buret, Graduation Increments - Metric 0.1 mL, Graduated Yes, Minimum Graduation - Metric 0 mL, Maximum Graduation - Metric 25 mL, Material Borosilicate Glass, Closure Included Yes, Stopcock Material PTFE, Special Features Chemical Resistant, Self Lubricating, Color Clear, Closure Material PTFE, ASTM Specification E287, Plug Material PTFE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL TEST SYSTEMS Test Strips, Zinc, 0-100PPM, PK50 (480026)
- BERKSHIRE Swab, 70mm, Nwoven Poly, Flex Tip, PK100 (LTN70F.20)
- 3M 3M 05752 Perfect-It Quick Connect Adapter - 5/8" Thread (7100141852)
- 3M 4" DIA CLEAN N STRIP 10/DISC(BAG) (3M07460)
- KIMBLE CHASE Automatic Buret, Glass, 50mL, Clear (17054F-50)
- KIMBLE CHASE Buret, Glass, 10 mL, Class A (17027F-10)
- KIMBLE CHASE Automatic Buret, Glass, 25mL, Clear (17054F-25)
- KIMBLE CHASE Buret, Glass, 25 mL, Class B (17026F-25)
- KIMBLE CHASE Right Hand Titration Buret, Glass, 50mL (17062F-50)
- KIMBLE CHASE Buret, Glass, 50 mL, Class B (17026F-50)
- DYNALON Automatic Buret, Clear, Class B, 25mL (896954-1025)
- Kimble Chase Burettes