Shop All Test Tubes & Culture Tubes
Kimble Chase
Rubber Septa, PK100
Mfr # 897098-0010
Zoro # G3913131
product price: $107.99
/pk 100, $1.08/ea
Free Shipping & Returns
$107.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Special Features Inner and Outer Seal
- Material Natural Rubber
- Bottom Diameter 10 mm
- For Labware Type Thin-Walled Tubes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 897098-0010
- Zoro # G3913131
- Country of Origin United States
- Category Test Tubes & Culture Tubes
Dimensions
Bottom Diameter | 10 mm |
Details
Item | Stopper |
Color | Red |
Special Features | Inner and Outer Seal |
Material | Natural Rubber |
For Labware Type | Thin-Walled Tubes |
Description
Stopper, Bottom Diameter 10 mm, Material Natural Rubber, Color Red, Special Features Inner and Outer Seal, For Labware Type Thin-Walled Tubes, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stopper Assortment, Black, Natural Rubber (RSTPK2)
- LAB SAFETY SUPPLY Graduated Cylinder, 100mL, 1mL Graduation (9L456)
- ZORO SELECT Tongs, Stainless Steel, 9 In. Long (H-23360)
- LAB SAFETY SUPPLY Sample Bag, 2 Oz, PK500 (24J934)
- KIMBLE CHASE Culture Tube, 25mL, Glass, Clear, PK192 (45066A-20125)
- KIMBLE CHASE Gas Dispersion Tube, 8x250mm (956500-0025)
- KIMBLE CHASE Melting Point Capillary Tube, 100mmL, PK20 (34502-99)
- KIMBLE CHASE Tubes, Culture, Polystyrene, 13X100, PK1000 (51013-100)
- KIMBLE CHASE Culture Tubes, 1mL, Glass, Clear, PK720 (45060-650)
- KIMBLE CHASE Tubes, Culture, Polystyrene, 12x75, PK1000 (51012-100)
- ZORO SELECT Glass Test Tube without Rim, 10x75mm, Pk72 (TT9820-A)
- Kimble Chase Labware