Shop All Beakers & Pitchers
Kimble Chase
Round Bottom Flask, 500mL, Glass, PK12
Mfr # 25285-500
Zoro # G0055015
Free Shipping & Returns
$434.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Capacity - English 16.9 oz
- Color Clear
- Labware Capacity - Metric 500 mL
- Labware Basic Material Glass
- Labware Body Material Borosilicate Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kimble Chase
- MFR # 25285-500
- Zoro # G0055015
- Country of Origin China
- Category Beakers & Pitchers
Dimensions
Labware Height - English | 6.29 in |
Overall Height | 160mm |
Height | 160mm |
Labware Height - Metric | 160 mm |
Stopper Size | 24/40 |
Body Diameter - Metric | 102 mm |
Compatible with Stopper Size | 24/40 |
Joint Size | 24/40 mm |
Overall Height - Metric | 160 mm |
Description
Boiling Flask, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Flask Type Boiling, Overall Height - Metric 160 mm, USP Specification Type I, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material No Closure, Compatible with Stopper Size 24/40, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A, ASTM Specification D322, E438
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICROLIT LilPet Fixed Volume Pipettor, 10ul (LIL-10)
- BERKSHIRE Pro-Wipe 750 Non-Woven PP/Cellulose Cleanroom Wipes, 400 sheets/pack, (PW750.0404.20)
- GLOBE SCIENTIFIC Bottle, 252 mm H, Natural, 118 mm Dia (7052000)
- DYNALON Wide-Mouth Jars, 120mL/4 oz., PK12 (421135)
- KIMBLE CHASE Griffin Beaker, 250mL, Glass, Clear, PK12 (14000B-250)
- KIMBLE CHASE Griffin Beaker, 1000mL, Glass, Clear, PK6 (14000B-1000)
- KIMBLE CHASE Beaker, 600mL, Glass, PK36 (14000-600)
- KIMBLE CHASE Griffin Beaker, 100mL, Glass, Clear, PK12 (14000G-100)
- KIMBLE CHASE Beaker, 4000mL, Glass, 252mm H., PK4 (14005-4000)
- KIMBLE CHASE Beaker, 150mL, Glass, 81mm H., PK48 (14000-150)
- ZORO SELECT Beaker, 500mL, Polymethylpentene, Clear, PK6 (P50704)
- Kimble Chase Beakers & Pitchers