Shop All Beakers & Pitchers
Kimble Chase
Round Bottom Flask, 500mL, Glass, PK12
Mfr # 25277-500
Zoro # G0055085
product price: $604.99
/pk 12, $50.42/ea
Free Shipping & Returns
$604.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Capacity - English 16.9 oz
- Labware Capacity - Metric 500 mL
- Color Clear
- Labware Basic Material Glass
- Labware Body Material Borosilicate Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 25277-500
- Zoro # G0055085
- Country of Origin Mexico
- Category Beakers & Pitchers
Dimensions
Stopper Size | 19/22 |
Overall Height | 142mm |
Labware Height - Metric | 142 mm |
Labware Height - English | 5.59 in |
Height | 142mm |
Overall Height - Metric | 142 mm |
Body Diameter - Metric | 102 mm |
Compatible with Stopper Size | 19/22 |
Joint Size | 19/22 mm |
Description
Boiling Flask, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Flask Type Boiling, Overall Height - Metric 142 mm, USP Specification Type I, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material No Closure, Compatible with Stopper Size 19/22, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A, ASTM Specification D322, E438
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Sodium Bicarbonate, ACS Grade, 500 G (S25060-500.0)
- STERLITECH Nylon Membrane Filters, 0.8 Micron, 47mm, PK100 (NY0847100)
- QORPAK Bottle, 32 oz, PK12 (GLC-01848)
- QORPAK Boston Round Bottle, 4 Oz., Narrow, PK24 (GLC-01123)
- KIMBLE CHASE Griffin Beaker, 100mL, Glass, Clear, PK12 (14000Y-100)
- KIMBLE CHASE HeavyDty Beaker Starter Pack, Glass, Clear (14085-01)
- KIMBLE CHASE Griffin Beaker, 50mL, Glass, Clear, PK12 (14000B-50)
- KIMBLE CHASE Griffin Beaker, 250mL, Glass, Clear, PK12 (14000B-250)
- KIMBLE CHASE Beaker, 1000mL, Glass, 145mm H., PK24 (14000-1000)
- KIMBLE CHASE Beaker, 2000mL, Glass, PK8 (14000-2000)
- BRANSON Beaker, 10 in. L x 6 in. W x 6 in. H (000-265-061)
- Kimble Chase Labware