Shop All Beakers & Pitchers
Kimble Chase
Round Bottom Flask, 500mL, Glass, Clear, PK6
Mfr # 25200-500
Zoro # G0055128
product price: $131.99
/pk 6, $22.00/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Capacity - English 16.9 oz
- Labware Capacity - Metric 500 mL
- Color Clear
- Labware Basic Material Glass
- Labware Body Material Borosilicate Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 25200-500
- Zoro # G0055128
- Country of Origin China
- Category Beakers & Pitchers
Dimensions
Labware Height - English | 8 in |
Height | 205mm |
Labware Height - Metric | 205 mm |
Stopper Size | 6 |
Overall Height | 205mm |
Overall Height - Metric | 205 mm |
Joint Size | 6 |
Compatible with Stopper Size | 6 |
Body Diameter - Metric | 102 mm |
Description
Round Bottom Flask, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Flask Type Boiling, Overall Height - Metric 205 mm, USP Specification Type I, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material No Closure, Compatible with Stopper Size 6, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A, ASTM Specification E1403
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Pellet Pestle Cordless Motor (749540-0000)
- ZORO SELECT Swivel Dipper Ladle, Polypropylene, PK10 (5328.)
- THERMCO Hydrometer, Specific Gravity, 0.002 (GW2538)
- AMERICAN BIOTECH SUPPLY Refrigerator, Explosion Proof Application (ABT-HC-ERP-17)
- KIMBLE CHASE Beaker, 250mL, Glass, 88mm H., PK48 (14000-250)
- KIMBLE CHASE Griffin Beaker, 150mL, Glass, Clear, PK12 (14000B-150)
- KIMBLE CHASE Griffin Beaker, 400mL, Glass, Clear, PK12 (14000R-400)
- KIMBLE CHASE Griffin Beaker, 1000mL, Glass, Clear, PK6 (14000G-1000)
- KIMBLE CHASE Griffin Beaker, 50mL, Glass, Clear, PK12 (14000B-50)
- KIMBLE CHASE Griffin Beaker, 100mL, Glass, Clear, PK12 (14000G-100)
- GLOBE SCIENTIFIC Beaker, Globe Glass, 20mL, Low Form Griffin Style, Dual Graduations, ASTM E960, 12/Box, 12PK (8010020)
- Kimble Chase Labware