Shop All Beakers & Pitchers
Kimble Chase
Round Bottom Flask, 300mL, Glass, PK12
Mfr # 25285-300
Zoro # G0055030
product price: $568.99
/pk 12, $47.42/ea
Free Shipping & Returns
$568.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Capacity - English 10 oz
- Labware Capacity - Metric 300 mL
- Color Clear
- Labware Basic Material Glass
- Labware Body Material Borosilicate Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 25285-300
- Zoro # G0055030
- Country of Origin Mexico
- Category Beakers & Pitchers
Dimensions
Labware Height - English | 5.6 in |
Labware Height - Metric | 145 mm |
Stopper Size | 24/40 |
Overall Height | 145mm |
Height | 145mm |
Compatible with Stopper Size | 24/40 |
Joint Size | 24/40 mm |
Overall Height - Metric | 145 mm |
Body Diameter - Metric | 88 mm |
Description
FLASK,BOILING,ROUND BOTTOM,24/40,300ML
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISCHER TECHNICAL CO Safety Pipette Filler, Red (142800)
- LAB SAFETY SUPPLY Pipetter Tips, 5mL, PK100 (21R695)
- LAB SAFETY SUPPLY Swab, Poly, 3.5mm Rigid Tip, PK100 (22CW75)
- UNITED Support Stand, 36in, 1/2in, Stl, Base/Rod (SSB6X1)
- KIMBLE CHASE Griffin Beaker, 400mL, Glass, Clear, PK12 (14000Y-400)
- KIMBLE CHASE Griffin Beaker, 250mL, Glass, Clear, PK12 (14000R-250)
- KIMBLE CHASE Griffin Beaker, 50mL, Glass, Clear, PK12 (14000B-50)
- KIMBLE CHASE Griffin Beaker, 50mL, Glass, Clear, PK12 (14000G-50)
- KIMBLE CHASE Griffin Beaker, 600mL, Glass, Clear, PK6 (14000R-600)
- KIMBLE CHASE Berzelius Beaker, 600mL, Glass, Clear, PK24 (14030-600)
- GLOBE SCIENTIFIC Beaker, Polypropylene, 800mL, PK100 (3644)
- Kimble Chase Labware