Shop All Beakers & Pitchers
Kimble Chase
Round Bottom Flask, 3000mL, Glass, PK6
Mfr # 25285-3000
Zoro # G0055021
product price: $884.99
/pk 6, $147.50/ea
Free Shipping & Returns
$884.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Capacity - English 101 oz
- Labware Capacity - Metric 3,000 mL
- Color Clear
- Labware Basic Material Glass
- Labware Body Material Borosilicate Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 25285-3000
- Zoro # G0055021
- Country of Origin China
- Category Beakers & Pitchers
Dimensions
Stopper Size | 24/40 |
Height | 255mm |
Labware Height - English | 10 in |
Overall Height | 255mm |
Labware Height - Metric | 255 mm |
Body Diameter - Metric | 185 mm |
Joint Size | 24/40 mm |
Compatible with Stopper Size | 24/40 |
Overall Height - Metric | 255 mm |
Description
Boiling Flask, Capacity - Metric 3 L, Capacity - English 101 fl oz, Flask Type Boiling, Overall Height - Metric 255 mm, USP Specification Type I, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material No Closure, Compatible with Stopper Size 24/40, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A, ASTM Specification D322, E438
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JG FINNERAN Phenolic Cap/PE Cone Liner 24-400, PK100 (D0396-24)
- GLOBE SCIENTIFIC Carboys, Round with Handles, PP, White PP Screwcap, 20 Liter, Molded Graduations, Autoclavable (7200020)
- DIGI-SENSE Thermocouple Connector, Standard, Type-J (18527-09)
- UNITED SCIENTIFIC Burette Clamp With Boss Head, Silicone C (CLSIL2)
- KIMBLE CHASE Beaker, 600mL, Glass, PK36 (14000-600)
- KIMBLE CHASE Beaker, 150mL, Glass, 81mm H., PK48 (14000-150)
- KIMBLE CHASE Beaker, 250mL, Glass, 88mm H., PK48 (14000-250)
- KIMBLE CHASE Griffin Beaker, 600mL, Glass, Clear, PK6 (14000G-600)
- KIMBLE CHASE Griffin Beaker, 400mL, Glass, Clear, PK12 (14000R-400)
- KIMBLE CHASE Beaker, 4000mL, Glass, 252mm H., PK4 (14005-4000)
- GLOBE SCIENTIFIC Beaker, 100mL, PMP (TPX) (601543-1)
- Kimble Chase Labware