Shop All Beakers & Pitchers
Kimble Chase
Round Bottom Flask, 250mL, Glass, PK12
Mfr # 25285-250
Zoro # G0055049
product price: $400.99
/pk 12, $33.42/ea
Free Shipping & Returns
$400.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Capacity - English 8.45 oz
- Labware Capacity - Metric 250 mL
- Color Clear
- Labware Basic Material Glass
- Labware Body Material Borosilicate Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 25285-250
- Zoro # G0055049
- Country of Origin China
- Category Beakers & Pitchers
Dimensions
Overall Height | 140mm |
Labware Height - Metric | 140 mm |
Labware Height - English | 5.5 in |
Height | 140mm |
Stopper Size | 24/40 |
Compatible with Stopper Size | 24/40 |
Body Diameter - Metric | 83 mm |
Joint Size | 24/40 mm |
Overall Height - Metric | 140 mm |
Description
Boiling Flask, Capacity - Metric 250 mL, Capacity - English 8.45 fl oz, Flask Type Boiling, Overall Height - Metric 140 mm, USP Specification Type I, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material No Closure, Compatible with Stopper Size 24/40, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A, ASTM Specification D322, E438
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Clamp, PP, White, PK6 (670725)
- SENSOREX pH Elctrd 1/2 NPT 10ft cbl BNC Flt Srfc (S268CD)
- STUART Stirring Hot Plate, Ceramic, Square, 120V (04806-80)
- LABCONCO Filter Cells, 18 In. W, 2-1/9 In. H (3923400)
- KIMBLE CHASE Griffin Beaker, 600mL, Glass, Clear, PK6 (14000G-600)
- KIMBLE CHASE Berzelius Beaker, 600mL, Glass, Clear, PK24 (14030-600)
- KIMBLE CHASE Griffin Beaker, 600mL, Glass, Clear, PK6 (14000B-600)
- KIMBLE CHASE Griffin Beaker, 400mL, Glass, Clear, PK12 (14000R-400)
- KIMBLE CHASE Griffin Beaker, 100mL, Glass, Clear, PK12 (14000Y-100)
- KIMBLE CHASE Griffin Beaker, 1000mL, Glass, Clear, PK6 (14000G-1000)
- LAB SAFETY SUPPLY Beaker, Low Form, Glass, 400mL, PK6 (5YGZ3)
- Kimble Chase Beakers & Pitchers