Shop All Beakers & Pitchers
Kimble Chase
Round Bottom Flask, 250mL, Glass, PK12
Mfr # 25276-250
Zoro # G0055100
Free Shipping & Returns
$783.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Capacity - English 8.45 oz
- Labware Capacity - Metric 250 mL
- Color Clear
- Labware Basic Material Glass
- Labware Body Material Borosilicate Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kimble Chase
- MFR # 25276-250
- Zoro # G0055100
- Country of Origin China
- Category Beakers & Pitchers
Dimensions
Height | 116mm |
Stopper Size | 14/20 |
Labware Height - Metric | 116 mm |
Labware Height - English | 4.56 in |
Overall Height | 116mm |
Overall Height - Metric | 116 mm |
Body Diameter - Metric | 82 mm |
Joint Size | 14/20 mm |
Compatible with Stopper Size | 14/20 |
Description
FLASK,BOILING,ROUND BOTTOM,14/20,250ML
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Conductivity Meter, DS, 0 to 19.99 mS/cm (EC150)
- UNITED SCIENTIFIC Alcohol Burner Stand (ABSP05)
- KIMBLE CHASE Test Tube, Plain Ends, 19mL Cap, PK1000 (73500-16125)
- LABCONCO Kjeldahl Distillation Apparatus, 2-place (2128501)
- KIMBLE CHASE Berzelius Beaker, 600mL, Glass, Clear, PK24 (14030-600)
- KIMBLE CHASE Griffin Beaker, 250mL, Glass, Clear, PK12 (14000G-250)
- KIMBLE CHASE Griffin Beaker, 250mL, Glass, Clear, PK12 (14000R-250)
- KIMBLE CHASE Griffin Beaker, 1000mL, Glass, Clear, PK6 (14000Y-1000)
- KIMBLE CHASE Griffin Beaker, 100mL, Glass, Clear, PK12 (14000Y-100)
- KIMBLE CHASE Beaker, 4000mL, Glass, 250mm H., PK6 (14000-4000)
- KIMBLE CHASE Griffin Beaker, 50mL, Glass, Clear, PK12 (14000G-50)
- Kimble Chase Labware