Shop All Beakers & Pitchers
Kimble Chase
Round Bottom Flask, 2000mL, Glass, PK6
Mfr # 25285-2000
Zoro # G0055058
product price: $476.99
/pk 6, $79.50/ea
Free Shipping & Returns
$476.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Capacity - English 67.6 oz
- Labware Capacity - Metric 2,000 mL
- Color Clear
- Labware Basic Material Glass
- Labware Body Material Borosilicate Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 25285-2000
- Zoro # G0055058
- Country of Origin Germany
- Category Beakers & Pitchers
Dimensions
Labware Height - Metric | 230 mm |
Overall Height | 230mm |
Height | 230mm |
Stopper Size | 24/40 |
Labware Height - English | 9 in |
Joint Size | 24/40 mm |
Overall Height - Metric | 230 mm |
Body Diameter - Metric | 161 mm |
Compatible with Stopper Size | 24/40 |
Description
Boiling Flask, Capacity - Metric 2 L, Capacity - English 67.6 fl oz, Flask Type Boiling, Overall Height - Metric 230 mm, USP Specification Type I, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material No Closure, Compatible with Stopper Size 24/40, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A, ASTM Specification D322, E438
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORNING Plain Microscope Slides, 75 x 50, PK 144 (2947-75X50)
- C&A SCIENTIFIC Hand Boiler (TY-HB4)
- DYNA-GLO Replacement Rotor Kit Replacement Part For Dyna-Glo Kerosene Heater (SP-KFA1000)
- EXTECH Video Particle Counter (VPC300)
- KIMBLE CHASE Griffin Beaker, 600mL, Glass, Clear, PK6 (14000G-600)
- KIMBLE CHASE Griffin Beaker, 600mL, Glass, Clear, PK6 (14000B-600)
- KIMBLE CHASE Beaker, 4000mL, Glass, 252mm H., PK4 (14005-4000)
- KIMBLE CHASE Beaker, 1500mL, Glass, 165mm H., PK16 (14000-1500)
- KIMBLE CHASE Beaker, 600mL, Glass, PK36 (14000-600)
- KIMBLE CHASE Griffin Beaker, 100mL, Glass, Clear, PK12 (14000Y-100)
- KIMBLE CHASE Griffin Beaker, 250mL, Glass, Clear, PK12 (14000B-250)
- Kimble Chase Labware