Shop All Beakers & Pitchers
Kimble Chase
Round Bottom Flask, 100mL, Glass, PK12
Mfr # 25285-100
Zoro # G0055076
Free Shipping & Returns
$374.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Capacity - English 3.38 oz
- Labware Capacity - Metric 100 mL
- Color Clear
- Labware Basic Material Glass
- Labware Body Material Borosilicate Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kimble Chase
- MFR # 25285-100
- Zoro # G0055076
- Country of Origin Mexico
- Category Beakers & Pitchers
Dimensions
Labware Height - English | 4.52 in |
Height | 115mm |
Labware Height - Metric | 115 mm |
Overall Height | 115mm |
Stopper Size | 24/40 |
Overall Height - Metric | 115 mm |
Body Diameter - Metric | 63 mm |
Joint Size | 24/40 mm |
Compatible with Stopper Size | 24/40 |
Description
FLASK,BOILING,ROUND BOTTOM,24/40,100ML
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Labmat Bench Liner Sheets, White (F24675-0020)
- UNITED SCIENTIFIC Reagent Bottles, Wide Mouth, Pp, 2, PK 12 (33308)
- LAB SAFETY SUPPLY Graduated Cylinder, 25mL, Polypropylene (9WGF7)
- LOVIBOND Phenol Red Tablets/Photometer (511770BT)
- KIMBLE CHASE Griffin Beaker, 150mL, Glass, Clear, PK12 (14000B-150)
- KIMBLE CHASE Griffin Beaker, 100mL, Glass, Clear, PK12 (14000G-100)
- KIMBLE CHASE Griffin Beaker, 250mL, Glass, Clear, PK12 (14000B-250)
- KIMBLE CHASE Griffin Beaker, 50mL, Glass, Clear, PK12 (14000G-50)
- KIMBLE CHASE Griffin Beaker, 600mL, Glass, Clear, PK6 (14000G-600)
- KIMBLE CHASE Beaker, 600mL, Glass, PK36 (14000-600)
- KIMBLE CHASE Berzelius Beaker, 600mL, Glass, Clear, PK24 (14030-600)
- Kimble Chase Beakers & Pitchers