Shop All Beakers & Pitchers
Kimble Chase
Round Bottom Flask, 100mL, Glass, PK12
Mfr # 25277-100
Zoro # G0055091
product price: $448.99
/pk 12, $37.42/ea
Free Shipping & Returns
$448.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Capacity - English 3.38 oz
- Labware Capacity - Metric 100 mL
- Color Clear
- Labware Basic Material Glass
- Labware Body Material Borosilicate Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 25277-100
- Zoro # G0055091
- Country of Origin China
- Category Beakers & Pitchers
Dimensions
Stopper Size | 19/22 |
Labware Height - English | 4 in |
Height | 100mm |
Overall Height | 100mm |
Labware Height - Metric | 100 mm |
Overall Height - Metric | 100 mm |
Body Diameter - Metric | 63 mm |
Joint Size | 19/22 mm |
Compatible with Stopper Size | 19/22 |
Description
Boiling Flask, Capacity - Metric 100 mL, Capacity - English 3.38 fl oz, Flask Type Boiling, Overall Height - Metric 100 mm, USP Specification Type I, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material No Closure, Compatible with Stopper Size 19/22, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A, ASTM Specification D322, E438
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Reagent Bottles, Wide Mouth, Pp, PK 125 (33309-BULK)
- THERMCO Hydrometer, Specific Gravity, 0.002 (GW2543)
- GATORADE Gatorade Frst Rtd Glc Che 20Oz (04214)
- NALGENE Bottle, 195 mm H, Natural, 91 mm Dia, PK50 (PLA-03177)
- KIMBLE CHASE Beaker, 150mL, Glass, 81mm H., PK48 (14000-150)
- KIMBLE CHASE Erlenmeyer Flask, 4000mL (26500-4000)
- KIMBLE CHASE Beaker, 4000mL, Glass, 252mm H., PK4 (14005-4000)
- KIMBLE CHASE Beaker, Starter Kit, Glass Kimble (14080-01)
- KIMBLE CHASE Griffin Beaker, 100mL, Glass, Clear, PK12 (14000Y-100)
- KIMBLE CHASE Griffin Beaker, 600mL, Glass, Clear, PK6 (14000B-600)
- GLOBE SCIENTIFIC Beaker, 250mL, Pp, PK16 (601824)
- Kimble Chase Beakers & Pitchers