Shop All Beakers & Pitchers
Kimble Chase
Round Bottom Flask, 100mL, Glass, PK12
Mfr # 25276-100
Zoro # G0055119
product price: $440.99
/pk 12, $36.75/ea
Free Shipping & Returns
$440.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Capacity - English 3.38 oz
- Labware Capacity - Metric 100 mL
- Color Clear
- Labware Basic Material Glass
- Labware Body Material Borosilicate Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 25276-100
- Zoro # G0055119
- Country of Origin Mexico
- Category Beakers & Pitchers
Dimensions
Height | 93mm |
Overall Height | 93mm |
Labware Height - Metric | 93 mm |
Labware Height - English | 3.66 in |
Stopper Size | 14/20 |
Compatible with Stopper Size | 14/20 |
Joint Size | 14/20 mm |
Overall Height - Metric | 93 mm |
Body Diameter - Metric | 63 mm |
Description
FLASK,BOILING,ROUND BOTTOM,14/20,100ML
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RESINTECH 25 Micron, 4.5 in O.D., pH Neutratlization Cartridge (AF-10-3232-BB)
- AMSCOPE 40X (Spring) Achromatic Microscope Objective for Compound Microscopes (A40X-V300)
- NATIONAL DISTRIBUTION & CONTRACTING 3M Attest Rapid Readout Biological Indicator, for Steam Sterilization, 50/bx, 4 bx/cs (1292)
- BLUE RIDGE ERGONOMICS Chair, Poly, High Bench, Chr AA CF Caster (BR-PHBCH-CR-T0-A1-CF-CC-BLK)
- KIMBLE CHASE Berzelius Beaker, 600mL, Glass, Clear, PK24 (14030-600)
- KIMBLE CHASE Griffin Beaker, 250mL, Glass, Clear, PK12 (14000R-250)
- KIMBLE CHASE Griffin Beaker, 100mL, Glass, Clear, PK12 (14000Y-100)
- KIMBLE CHASE Beaker, 1500mL, Glass, 165mm H., PK16 (14000-1500)
- KIMBLE CHASE Griffin Beaker, 600mL, Glass, Clear, PK6 (14000G-600)
- KIMBLE CHASE Erlenmeyer Flask, 4000mL (26500-4000)
- ZORO SELECT Beaker, 10,000mL, 1000mL, Polypropyln, Clear (P50908)
- Kimble Chase Beakers & Pitchers