Shop All Beakers & Pitchers
Kimble Chase
Round Bottom Flask, 1000mL, Glass, PK12
Mfr # 25285-1000
Zoro # G0055067
product price: $525.99
/pk 12, $43.83/ea
Free Shipping & Returns
$525.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Capacity - English 34 oz
- Color Clear
- Labware Capacity - Metric 1,000 mL
- Labware Basic Material Glass
- Labware Body Material Borosilicate Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 25285-1000
- Zoro # G0055067
- Country of Origin China
- Category Beakers & Pitchers
Dimensions
Labware Height - Metric | 190 mm |
Height | 190mm |
Labware Height - English | 7.48 in |
Overall Height | 190mm |
Stopper Size | 24/40 |
Compatible with Stopper Size | 24/40 |
Overall Height - Metric | 190 mm |
Joint Size | 24/40 mm |
Body Diameter - Metric | 130 mm |
Description
FLASK,BOILING,ROUND BOTTOM,24/40,1000ML
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DLAB Pipette, Single, Adjustable, 0.5-10uL (61TA26)
- HEATHROW SCIENTIFIC Microscope Slide Box, 50 Slots, Blue (HS15996A)
- LAB SAFETY SUPPLY Beaker with Handle, 500mL, PK6 (23X903)
- SYNTHWARE FLASK, ROUND BOTTOM, SINGLE NECK, 24/40, 100mL (F304100)
- KIMBLE CHASE Beaker, 250mL, Glass, 88mm H., PK48 (14000-250)
- KIMBLE CHASE Griffin Beaker, 50mL, Glass, Clear, PK12 (14000B-50)
- KIMBLE CHASE Griffin Beaker, 250mL, Glass, Clear, PK12 (14000B-250)
- KIMBLE CHASE Beaker, 1000mL, Glass, 145mm H., PK24 (14000-1000)
- KIMBLE CHASE Griffin Beaker, 400mL, Glass, Clear, PK12 (14000Y-400)
- KIMBLE CHASE Beaker, 2000mL, Glass, PK8 (14000-2000)
- GEMPLERS 128 oz Polypropylene Pitcher (PPG)
- Kimble Chase Beakers & Pitchers