Shop All Bottles & Jars
Kimble Chase
Round Bottle, 8 Oz, 136mm H, Foam, PK108
Mfr # 5120824C-26
Zoro # G7714734
product price: $212.99
/pk 108, $1.97/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Capacity - English 8 oz
- Height 136mm
- Mouth Narrow
- Bottle/Jar Shape Round
- Sterile/Non-Sterile Non-Sterile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 5120824C-26
- Zoro # G7714734
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 136mm |
Labware Screw Closure Size | 24-400 mm |
Labware Height - Metric | 136 mm |
Diameter | 60 mm |
Screw Closure Size | 24-400 mm |
Overall Height - Metric | 136 mm |
Minimum Screw Closure Size | 24 mm |
Mouth Size | Narrow |
Body Diameter - Metric | 60 mm |
Description
Bottle, Body Color Amber, Body Material Soda Lime Glass, Body Diameter - Metric 60 mm, Bottle Type Storage, Capacity - Metric 250 mL, Capacity - English 8 fl oz, Overall Height - Metric 136 mm, Closure Included Yes, Closure Liner Material LDPE/PTFE, Screw Closure Size 24-400 mm, Closure Color Black, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material PTFE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 100pc Pre-Cleaned 22mm x 22mm Square Microscope Glass Cover Slides Coverslips (CS-S22-100)
- WHATMAN Grade 113 Qualitative Filter Pape, PK100 (1113-110)
- TCI AMERICAS Palladium, Pd, 5g (P1702-5G)
- EAGLE THERMOPLASTICS Bottle Carrier, Safety Tote, 7 1/2 In, Blk (B-102)
- KIMBLE CHASE Bottle Media Stge w/ Cap Glass 250, PK10 (14395-250)
- KIMBLE CHASE Bottle, 300ml, Glass, Clear, PK24 (15070-00)
- KIMBLE CHASE Boston Bottle, 4 oz., PK24 (5110422V-25)
- KIMBLE CHASE RAY-SORB GL 45 Media Bottles, w/Blue PP C (14399-250)
- KIMBLE CHASE Bottle, 250ml, Glass, Clear (15065-250)
- KIMBLE CHASE Boston Round Glass Bottle, Clear, PK12 (5113233C-25)
- ZORO SELECT Wide Mouth Bottle, 125ml, PK48 (3TRW4)
- Kimble Chase Bottles & Jars