Shop All Pipettors
Kimble Chase
Reusable Serological Pipette, 25mL, PK6
Mfr # 37034B-25
Zoro # G6634035
product price: $195.99
/pk 6, $32.67/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wide Tip
- Capacity 25 mL
- Material of Construction Borosilicate Glass
- Length 350 mm
- Sterile/Non-Sterile Non-Sterile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 37034B-25
- Zoro # G6634035
- Country of Origin Mexico
- Category Pipettors
Dimensions
Length | 350 mm |
Details
Item | Reusable Serological Pipette |
Type | Wide Tip |
Capacity | 25 mL |
Material of Construction | Borosilicate Glass |
Sterile/Non-Sterile | Non-Sterile |
Band Color | White |
Tolerance | 0.20mL |
Special Features | Plugging Top |
Graduation Range | 0 to 24mL |
Graduation Subdivisions | 0.1 mL |
Description
Reusable Serological Pipette, Wide Tip, Capacity 25 mL, Graduation Range 0 to 24mL, Material of Construction Borosilicate Glass, Graduation Subdivisions 0.1 mL, Tolerance 0.20mL, Length 350 mm, Band Color White, Non-Sterile, Special Features Plugging Top, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Watch Glasses, 150Mm Diameter, PK 12 (WGL150)
- CELLTREAT Aspirating Pipet, 9 in, PK200 (229280)
- RPI Phosphate Buffered Saline, 5 L (P32060-5000.0)
- GLOBE SCIENTIFIC Microcentrifuge tube, 2.0mL PP, 500PK (111574)
- KIMBLE CHASE Disposable Serological Pipette, 5mL, PK500 (72105-5110)
- KIMBLE CHASE Disp Serological Pipette, 10mL, PK200 (72115-10210)
- KIMBLE CHASE Disposable Pipette, 2mL, PK250 (883350-0009)
- KIMBLE CHASE Reusable Serological Pipette, 10mL, PK12 (37034B-10)
- KIMBLE CHASE Pipette, Disposable, Sterile, 10mL, PK500 (72105-10110)
- KIMBLE CHASE Pipette, Mohr, Glass, Orange, 10mL, PK12 (37020-10)
- GLOBE SCIENTIFIC Transfer Pipette, 50uL, 59mm L, PK5000 (139110)
- Kimble Chase Pipettors