Shop All Pipettors
Kimble Chase
Reusable Serological Pipette, 10mL, PK12
Mfr # 37034B-10
Zoro # G6633971
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 10 mL
- Type Wide Tip
- Material of Construction Borosilicate Glass
- Length 350 mm
- Sterile/Non-Sterile Non-Sterile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kimble Chase
- MFR # 37034B-10
- Zoro # G6633971
- Country of Origin Mexico
- Category Pipettors
Dimensions
Length | 350 mm |
Details
Item | Reusable Serological Pipette |
Capacity | 10 mL |
Type | Wide Tip |
Material of Construction | Borosilicate Glass |
Sterile/Non-Sterile | Non-Sterile |
Graduation Subdivisions | 0.1 mL |
Band Color | Orange |
Tolerance | 0.10ml |
Special Features | Plugging Top |
Graduation Range | 0 to 9.5mL |
Description
Reusable Serological Pipette, Wide Tip, Capacity 10 mL, Graduation Range 0 to 9.5mL, Material of Construction Borosilicate Glass, Graduation Subdivisions 0.1 mL, Tolerance 0.10mL, Length 350 mm, Band Color Orange, Non-Sterile, Special Features Plugging Top, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Ohaus® Compass„¢ CX221 Portable Balance, 220 g x 0.1 g (30428199)
- RESINTECH 3.38" O.D., 16.31" H, DI Cartridge (VP-17-4030)
- DIGI-SENSE Traceable Magnetic/Clip-on Alarm Timer w (94461-24)
- BENCHMARK SCIENTIFIC Block 24x1.5/2.0mL Centrifuge Tubes (BSW1520)
- KIMBLE CHASE Disp Serological Pipette, 25mL, PK200 (72110-25210)
- KIMBLE CHASE Disposable Pipette, 2mL, PK250 (883350-0575)
- KIMBLE CHASE Disposable Pipette, 2mL, PK250 (883350-0009)
- KIMBLE CHASE Pipette, Disposable, Non-Sterile, 5mL, PK500 (72120-5110)
- KIMBLE CHASE Measuring Pipette, 10mL, PK12 (37025-10)
- KIMBLE CHASE Disposable Serological Pipette, 5mL, PK500 (72100-5110)
- CELLTREAT Serological Pipet, Individual Paper/Plastic Wrapped, Sterile, 2mL (229002B)
- Kimble Chase Pipettors