Shop All Pipettors
Kimble Chase
Reusable Serological Pipette, 10mL, PK12
Mfr # 37034A-10
Zoro # G6634041
product price: $182.99
/pk 12, $15.25/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 10 mL
- Type Color Coded
- Material of Construction Borosilicate Glass
- Length 350 mm
- Sterile/Non-Sterile Non-Sterile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 37034A-10
- Zoro # G6634041
- Country of Origin Mexico
- Category Pipettors
Dimensions
Length | 350 mm |
Details
Item | Reusable Serological Pipette |
Capacity | 10 mL |
Type | Color Coded |
Material of Construction | Borosilicate Glass |
Sterile/Non-Sterile | Non-Sterile |
Graduation Subdivisions | 0.1 mL |
Tolerance | 0.06 |
Band Color | Orange |
Special Features | Plugging Top |
Description
Reusable Serological Pipette, Color Coded, Capacity 10 mL, Material of Construction Borosilicate Glass, Graduation Subdivisions 0.1 mL, Tolerance 0.06, Length 350 mm, Band Color Orange, Non-Sterile, Special Features Plugging Top, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Flange Cap, Red, Polyethylene, PK1000 (118127R)
- GLOBE SCIENTIFIC Cylinder, Graduated, Globe Glass, 250mL, Class A, To Deliver (TD), Dual Grads, ASTM E1272, 1/Box (8300250)
- JORVET I-Glo Fluorescein Opthalmic Test Strips, 100 Per Box (J1191)
- CAFRAMO Overhead Stirrer, 6.6 gal, 1/15 HP (BDC2002)
- KIMBLE CHASE Disposable Pipette, 2mL, PK250 (883350-0009)
- KIMBLE CHASE Pipette, Mohr, Glass, Orange, 10mL, PK12 (37020-10)
- KIMBLE CHASE Disposable Serological Pipette, 5mL, PK500 (72105-5110)
- KIMBLE CHASE Reusable Serological Pipette, 10mL, PK12 (37034B-10)
- KIMBLE CHASE Pipette, Disposable, Sterile, 10mL, PK500 (72105-10110)
- KIMBLE CHASE Disposable Serological Pipette, 5mL, PK200 (72115-5110)
- GLOBE SCIENTIFIC Transfer Pipette, 5mL, 145mm L, PK400 (137138)
- Kimble Chase Pipettors