Shop All Bottles & Jars
Kimble Chase
Reservoir Bottle, 500mL, 165mm H, PK6
Mfr # KC14607-500
Zoro # G7420257
Free Shipping & Returns
$832.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 500ml
- Height 165mm
- Autoclavable Yes
- Standards USP Type I, ASTM E438
- Labware Clarity Transparent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kimble Chase
- MFR # KC14607-500
- Zoro # G7420257
- Country of Origin Germany
- Category Bottles & Jars
Dimensions
Height | 165mm |
Diameter | 89 mm |
Labware Height - Metric | 165 mm |
Mouth Size | Narrow |
Body Diameter - Metric | 89 mm |
Neck Inside Diameter - Metric | 22 mm |
Overall Height - Metric | 165 mm |
Description
BOTTLE,RESERVOIR,HOSE,500ML,KIMCOTE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Right Hand Titration Buret, Glass, 50mL (17062F-50)
- YSI Reagent Tablet, PK50 (YPM268)
- LAB SAFETY SUPPLY Beaker, Tall Form, Glass, 400mL, PK12 (5YHA5)
- HEATHROW SCIENTIFIC Pour Boat, Small, Anti-Static, Wht, PK500 (HS120225)
- KIMBLE CHASE Straight-Sided Glass Jar, Clear, PK12 (5411689C-26)
- KIMBLE CHASE Boston Bottle, 250mL, PK12 (5120824V-26)
- KIMBLE CHASE Bottle Media Stge w/ Cap Glass 500, PK10 (14395-500)
- KIMBLE CHASE Acid Test Buret, 10 mL (A-620F-1)
- KIMBLE CHASE Straight-Sided Bottle, 250mL, 88mm H, PK24 (5410870B)
- KIMBLE CHASE Bottle Media Stge w/ Cap Glass 1000, PK10 (14395-1000)
- QORPAK Bottle, 16 oz, PK12 (GLC-01684)
- Kimble Chase Labware