Shop All Pipettors
Kimble Chase
Pipette, Orange, Glass, PK500
Mfr # 72120-10110
Zoro # G4726206
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 10 mL
- Length 350 mm
- Class B
- Negative Graduations 2
- Graduation Subdivisions 0.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kimble Chase
- MFR # 72120-10110
- Zoro # G4726206
- Country of Origin Mexico
- Category Pipettors
Dimensions
Length | 350 mm |
Details
Item | Pipette |
Capacity | 10 mL |
Class | B |
Negative Graduations | 2 |
Graduation Subdivisions | 0.1 |
Graduation Range | +/-0.30 |
Tolerance | 0.30mL |
Description
Pipette, Capacity 10 mL, Graduation Range +/-0.30, Graduation Subdivisions 0.1, Negative Graduations 2, Tolerance 0.30mL, Length 350 mm, Class B, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Free Fall Tube (FFT001)
- DYNALON Cuvette, visible range semi-micro, PK500 (302205-0002)
- AMSCOPE 3.5-225X Zoom Stereo Microscope w Gooseneck LED Lights, 10MP USB Digital Camera (SM-1TSW2-L6W-10M)
- EXTECH Digital Brix Refractometer (RF153)
- KIMBLE CHASE Disposable Pipette, 2mL, PK250 (883350-0009)
- KIMBLE CHASE Disp Serological Pipette, 10mL, PK200 (72115-10210)
- KIMBLE CHASE Disposable Pipette, 2mL, PK250 (883350-0575)
- KIMBLE CHASE Pipette, Disposable, Non-Sterile, 5mL, PK500 (72120-5110)
- KIMBLE CHASE Disposable Serological Pipette, 5mL, PK500 (72105-5110)
- KIMBLE CHASE Disposable Serological Pipette, 5mL, PK200 (72115-5110)
- SP SCIENCEWARE Bulb Pipettor, Silicone Rubber (H37888-0000)
- Kimble Chase Pipettes & Pipettors