Shop All Pipettors
Kimble Chase
Pipette, Mohr, Glass, Green, 2mL, PK12
Mfr # 37020-2
Zoro # G4165585
product price: $173.99
/pk 12, $14.50/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2mL
- Material glass
- Range +/-0.02
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 37020-2
- Zoro # G4165585
- Country of Origin United States
- Category Pipettors
Dimensions
Size | 2mL |
Details
Item | Pipette Mohr, Package Quantity 12 |
Material | glass |
Range | +/-0.02 |
Color | Green |
Description
Pipette Mohr, Package Quantity 12, Size 2mL, Glass, Green, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle, 16 oz, PK48 (GLC-01574)
- LAMOTTE Reagent Refill, Chlorine, 0 to 200 PPM (R-4497)
- SYNTHWARE FLASK, ROUND BOTTOM, SINGLE NECK, 19/22, 100mL (F309100)
- GLOBE SCIENTIFIC Flask, Volumetric , Globe Glass, 5mL, Class A, To Contain (TC), ASTM E288, 6/Box (8200005)
- KIMBLE CHASE Disposable Serological Pipette, 5mL, PK200 (72115-5110)
- KIMBLE CHASE Disposable Serological Pipette, 5mL, PK500 (72105-5110)
- KIMBLE CHASE Disposable Pipette, 2mL, PK250 (883350-0009)
- KIMBLE CHASE Disp Serological Pipette, 10mL, PK200 (72115-10210)
- KIMBLE CHASE Disposable Pipette, 2mL, PK250 (883350-0575)
- KIMBLE CHASE Pipette, Disposable, Sterile, 10mL, PK500 (72105-10110)
- UNITED Micropipette, Variable Volume, 20-200ul (PRV-200)
- Kimble Chase Pipettors