Shop All Pipettors
Kimble Chase
Pipette, Disposable, Sterile, 10mL, PK500
Mfr # 72105-10110
Zoro # G3969427
product price: $417.99
/pk 500, $0.84/ea
Free Shipping & Returns
$417.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Sterile
- Capacity 10 mL
- Material of Construction Glass
- Class B
- Length 350 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 72105-10110
- Zoro # G3969427
- Country of Origin Mexico
- Category Pipettors
Dimensions
Length | 350 mm |
Details
Item | Disposable Serological Pipette |
Type | Sterile |
Capacity | 10 mL |
Material of Construction | Glass |
Class | B |
Special Features | Pack of 500 |
Graduation Range | +/-0.30 |
Graduation Subdivisions | 0.1 |
Band Color | Orange |
Negative Graduations | 2 |
Tolerance | 0.30mL |
Description
Disposable Serological Pipette, Sterile, Capacity 10 mL, Graduation Range +/-0.30, Material of Construction Glass, Graduation Subdivisions 0.1, Negative Graduations 2, Tolerance 0.30mL, Length 350 mm, Band Color Orange, Class B, Special Features Pack of 500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Spigot, HDPE, White (212905)
- WATERPUR WaterPur 10-CLW CAP ONLY Replacement Cap (10-CLW CAP ONLY)
- ZORO SELECT Centrifuge Tube, 50mL, Self Standing, Pk500 (D1002-C)
- WHEATON Sample Vial, 20mL, PK500 (986591)
- KIMBLE CHASE Reusable Serological Pipette, 10mL, PK12 (37034B-10)
- KIMBLE CHASE Pipette, Mohr, Glass, Orange, 10mL, PK12 (37020-10)
- KIMBLE CHASE Disposable Serological Pipette, 5mL, PK200 (72115-5110)
- KIMBLE CHASE Disposable Pipette, 2mL, PK250 (883350-0575)
- KIMBLE CHASE Disposable Pipette, 2mL, PK250 (883350-0009)
- KIMBLE CHASE Disp Serological Pipette, 10mL, PK200 (72110-10210)
- KIMBLE CHASE Disp Serological Pipette, 10mL, PK200 (72115-10210)
- Kimble Chase Pipettors