Shop All Pipettors
Kimble Chase
Pipette, Disposable, Non-Sterile, 5mL, PK500
Mfr # 72120-5110
Zoro # G3995591
original price:
$259.99
11% off
new price: $230.99
/pk 500, $0.46/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 5 mL
- Type Non-Sterile
- Material of Construction Glass
- Class B
- Length 350 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 72120-5110
- Zoro # G3995591
- Country of Origin Mexico
- Category Pipettors
Dimensions
Length | 350 mm |
Details
Item | Disposable Serological Pipette |
Capacity | 5 mL |
Type | Non-Sterile |
Material of Construction | Glass |
Class | B |
Special Features | Pack of 500 |
Negative Graduations | 1 |
Graduation Range | +/-0.15 |
Tolerance | 0.15mL |
Graduation Subdivisions | 0.1 |
Band Color | Blue |
Description
Disposable Serological Pipette, Non-Sterile, Capacity 5 mL, Graduation Range +/-0.15, Material of Construction Glass, Graduation Subdivisions 0.1, Negative Graduations 1, Tolerance 0.15mL, Length 350 mm, Band Color Blue, Class B, Special Features Pack of 500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSTOCK Fume Hood Fitting (GRL3185N-LR-V)
- HEATHROW SCIENTIFIC Film, Roll, 4 In. W, 250 ft. L (HS234526C)
- GLOBE SCIENTIFIC Graduated Cylinder, Pp, Printed Graduati (602566-1)
- GLOBE SCIENTIFIC Centrifuge Tube, 50mL, Pp, Pg, PK500 (6289)
- KIMBLE CHASE Disposable Serological Pipette, 5mL, PK500 (72105-5110)
- KIMBLE CHASE Pipette, Disposable, Sterile, 10mL, PK500 (72105-10110)
- KIMBLE CHASE Reusable Serological Pipette, 10mL, PK12 (37034B-10)
- KIMBLE CHASE Disposable Pipette, 2mL, PK250 (883350-0009)
- KIMBLE CHASE Disposable Serological Pipette, 5mL, PK200 (72115-5110)
- KIMBLE CHASE Disp Serological Pipette, 10mL, PK200 (72110-10210)
- CELLTREAT Pipette, Orange, Class A, 34.5 cm L, PK200 (229210)
- Kimble Chase Pipettes & Pipettors